'Map of the United States in 1861' Canvas Art, 14x19
Mfr # BL00637-C1419GG
Zoro # G101480098
Key Features
- Style Traditional
- Subject Cartography
- Artist Unknown
- Product Type Gallery-Wrapped Canvas Art
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # BL00637-C1419GG
- Zoro # G101480098
- UPC # 886511198739
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 19 in |
Details
Style | Traditional |
Subject | Cartography |
Artist | Unknown |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Unknown
- Subject: Cartography
- Style: Traditional
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a map of the United States in 1861.
Cartography is the art and science of making maps. Cartographers utilized several reformative measures to ensure more accurate and informative maps. They used measuring scales and marking important landmarks on the maps to make them more attracive and elaborate. In order to achieve these specifications, many map-makers embarked on extensive expeditions to substantiate accuracy.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Folding/Stacked Chair Cart, 300 lb. Load Capacity (30E999)
- TRADEMARK FINE ART Jennifer Goldberger 'Blush And Navy I' Canvas Art, 14x19 (WAG07775-C1419GG)
- ZORO SELECT Shower Curtain, Nylon Vinyl, White, 72 in W, 72 in L (2MWG4)
- HOTEL SUITE 1200 Thread Count Sheet Set (4pc), Lilac, Queen (653422)
- TRADEMARK FINE ART Hall Groat Ii 'Baseball With Mitt 7' Canvas Art, 24x32 (ALI35512-C2432GG)
- TRADEMARK FINE ART Chuck Black 'Routine Visitors' Canvas Art, 30x47 (ALI16404-C3047GG)
- TRADEMARK FINE ART John W. Golden 'Lunastrella Record Player' Canvas Art, 12x19 (ALI30668-C1219GG)
- TRADEMARK FINE ART John Martin 'The Bard' Canvas Art, 35x47 (AA01740-C3547GG)
- TRADEMARK FINE ART Viv Eisner 'Folk Snowman Ii' Canvas Art, 24x24 (WAG13223-C2424GG)
- TRADEMARK FINE ART Robert Thomson 'Peggys Light' Canvas Art, 18x18 (1X02438-C1818GG)
- TRADEMARK FINE ART Arie Reinhardt Taylor 'Bluebirds And Apple Blossoms' Canvas Art, 22x32 (ALI15537-C2232GG)
- Trademark Fine Art Wall Art & Decor