Trademark Fine Art

Manor Shadian 'Tropical Paradise' Canvas Art, 14x19


product price: $32.89
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Style Expressionism
  • Subject Landscape
  • Artist Manor Shadian
  • Product Type Gallery-Wrapped Canvas Art
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 14 in x 19 in

Details

Style Expressionism
Subject Landscape
Artist Manor Shadian
Product Type Gallery-Wrapped Canvas Art

Description

  • Artist: Manor Shadian
  • Subject: Landscape
  • Style: Expressionism
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features houses and palm trees with water in the background.

Manor Shadian was born in 1931, and from a very early age showed great potential as a painter. He studied art at the Israel Academy of Fine Art, and later became a teacher himself, instructing both children and adults. Over the past sixty years he has done shows all over Europe, Scandinavia, and the United States, winning awards and picking up even more valuable skills along the way. His works, a simple form of expressionism, are marked by vibrant color and peaceful landscapes.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.