Manor Shadian 'Maui' Canvas Art, 35x47
Mfr # MA0314-C3547GG
Zoro # G401539175
Key Features
- Style Contemporary
- Subject Landscapes
- Product Type Gallery-Wrapped Canvas Art
- Artist Masters Fine Art
Product Information
- Brand Trademark Fine Art
- MFR # MA0314-C3547GG
- Zoro # G401539175
- UPC # 886511140578
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 47 in |
Details
Style | Contemporary |
Subject | Landscapes |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Masters Fine Art |
Description
- Artist: Masters Fine Art
- Subject: Landscapes
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a landscape of Maui.
Masters Fine Art is a company that travels around the world to bring the best in fine art from outstanding artists from different lands. They believe that art is the sould of the world, that it represents our human essence.MFA works mostly with Latin American art. It portrays a happy view of life, represented with bright beautiful colors, music, dance, love, hope and happiness, giving us the feeling that we can overcome all hardships with all the beautiful things we still have in life. The art Masters FineArt carries is many things: colorful, contemporary, sexy, emotional, musical, romantic.Above all it is beautiful and full of joy.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece.The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame.This method of stretching and preparing a canvas allows for a frameless presentation of the finished product.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KREWD BY ERGODYNE Sunscreen, 5.5 oz, Spray Bottle, 50 SPF (6353)
- HIRSH 18" W 4 Drawer File Cabinet, Putty, Legal (17548)
- BEVCO Task Chairs, 17 in to 22 in Height, Navy Blue (V800SHC)
- DESIGNS OF DISTINCTION 3" Satin Brass Metal Sleeve (01SLV3SB1)
- TRADEMARK FINE ART Mario Vigo 'Fight In The Dust' Canvas Art, 30x47 (1X14136-C3047GG)
- TRADEMARK FINE ART Pat Saunders-White 'Stick with Me' Canvas Art, 14x14 (PS016-C1414GG)
- TRADEMARK FINE ART Edward Hopper 'Ground Swell' Canvas Art, 14x19 (ALI10042-C1419GG)
- TRADEMARK FINE ART David Lloyd Glover 'Pergola Walkway' Canvas Art, 35x47 (DLG0023-C3547GG)
- TRADEMARK FINE ART Michael Mullan 'Woodland Thoughts Ii' Canvas Art, 18x18 (WAP08602-C1818GG)
- TRADEMARK FINE ART Dean Russo 'Nine Up of Cats' Canvas Art, 14x19 (ALI34068-C1419GG)
- CAROLINES TREASURES 11.5 x 11.75 in. Lizard Metal Artwork Love Wall Decor (CK5534WALV)
- Trademark Fine Art Wall Art & Decor