Trademark Fine Art

Manor Shadian 'Hawaiian Coastal Sunset' Canvas Art, 18x24


product price: $44.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Style Contemporary
  • Product Type Gallery-Wrapped Canvas Art
  • Artist Manor Shadian
  • Subject Nautical & Beach
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 18 in x 24 in

Details

Style Contemporary
Product Type Gallery-Wrapped Canvas Art
Artist Manor Shadian
Subject Nautical & Beach

Description

  • Artist: Manor Shadian
  • Subject: Nautical & Beach
  • Style: Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a Hawaiian beach at sunset with mountains, crashing waves, and a sky full of shades of red, yellow, orange, and blue.

Masters Fine Art is a company that travels around the world to bring the best in fine art from outstanding artists from different lands. They believe that art is the soul of the world, that it represents our human essence. MFA works mostly with Latin American art. It portrays a happy view of life, represented with bright, beautiful colors, music, dance, love, hope, and happiness, giving us the feeling that we can overcome all hardships with all the beautiful things we still have in life. The art that Masters Fine Art carries is many things: colorful, contemporary, sexy, emotional, musical, romantic, and above all it is beautiful and full of joy.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.