Mandy Disher 'Nemorosa Nirvana' Canvas Art, 30x47
Mfr # 1X07646-C3047GG
Zoro # G501327511
Key Features
- Style Modern & Contemporary
- Subject Floral
- Product Type Gallery-Wrapped Canvas Art
- Artist Mandy Disher
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # 1X07646-C3047GG
- Zoro # G501327511
- UPC # 193420072020
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 30 in x 47 in |
Details
Style | Modern & Contemporary |
Subject | Floral |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Mandy Disher |
Description
- Artist: Mandy Disher
- Subject: Floral
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a large white flower in the center of the frame.
Prominent Colors: White, Grey, Tan, Yellow
1x is not your average photo site. All photos on 1x are selected by a team of professional gallery curators, just like in a real photo gallery. Our curators have experience from well known institutions such as Sotheby s and Tate Modern Art. We believe that everyone has an inner photographer, just waiting to be discovered. Getting published on 1x is a great achievement; many photographers whose works now hang in art galleries were once discovered on 1x. It?s no coincidence that art directors, book editors, and magazines all over the world use photos from 1x photographers.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMID 11-1/4" Digital LED Wireless Synchronized Clock, Black (9D34BR)
- CALIFORNIA CABANA Towels 30 x 70 Beige, 24PK (CABANA-BG)
- HIRSH 36" W 4 Drawer Lateral File Cabinet, Black, A4/Legal/Letter (17454)
- ALSTON QUALITY Alston Quality 5-33-24-Natural 24 in. Breuer Counter Stool (5-33-24/Natural)
- TRADEMARK FINE ART Tudor Amot 'Appear' Canvas Art, 12x19 (1X03768-C1219GG)
- TRADEMARK FINE ART Marcia Baldwin 'Breaking Dawn Indian War Horse' Canvas Art, 35x47 (ALI34610-C3547GG)
- TRADEMARK FINE ART Charlsie Kelly 'Dairy Queen Cow' Canvas Art, 35x47 (ALI40956-C3547GG)
- TRADEMARK FINE ART Geno Peoples 'A Time Remembered' Canvas Art, 14x19 (ALI19590-C1419GG)
- TRADEMARK FINE ART Silvia Vassileva 'Spring Aroma I' Canvas Art, 12x24 (WAP06876-C1224GG)
- TRADEMARK FINE ART Color Bakery 'Fallen Gold I' Canvas Art, 24x24 (ALI4931-C2424GG)
- TRADEMARK FINE ART Carol Salas 'With St. Francis 1 Forest Glade' Canvas Art, 12x19 (ALI39268-C1219GG)
- Trademark Fine Art Wall Art & Decor