Mandy Budan 'In A Pine Forest' Canvas Art, 14x19
Mfr # ALI0923-C1419GG
Zoro # G301346675
Key Features
- Artist Mandy Budan
- Style Contemporary
- Subject Abstract
- Product Type Gallery-Wrapped Canvas Art
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI0923-C1419GG
- Zoro # G301346675
- UPC # 886511754041
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 19 in |
Details
Artist | Mandy Budan |
Style | Contemporary |
Subject | Abstract |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Mandy Budan
- Subject: Abstract
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features an abstract painting of trees in a forest with bright colors.
Mandy Budan began studying art in highschool and advertising design in college. Mandy worked for many years as a graphic designer in both print and digital media. Always fascinated by the vibrant colours and shapes that make up the Canadian landscape, Mandy started painting in 2000. She works with acrylic paint on wood panels, she works to transform the landscape into a series of abstract patterns. Her work is in private and corporate collections around the world.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 18" W 4 Drawer File Cabinet, Light Gray, Legal (17550)
- PLASTICOS MQ 3-Drawer Storage Cabinet Rolling Cart in Clear and White (2-Pack) (547-WHT2PK)
- FLOORTEX Chair Mat, Rectangular, Clear, 48"x60" (FR1215219ER)
- FLASH FURNITURE 24" LeatherSoft Counter Height Barstools, Gray, PK2 (2-ET-ER18345-24-GY-GG)
- TRADEMARK FINE ART Daniel Springgay 'The End Of The World' Canvas Art, 16x24 (1X14759-C1624GG)
- TRADEMARK FINE ART Moises Levy 'The Tree Vertical' Canvas Art, 30x47 (ALI6048-C3047GG)
- TRADEMARK FINE ART Danhui Nai 'Palm Chinoiserie I' Canvas Art, 14x19 (WAP11791-C1419GG)
- TRADEMARK FINE ART Niya Christine 'Bunny in the Garden' Canvas Art, 14x19 (IC00580-C1419GG)
- TRADEMARK FINE ART Melissa Wang 'Bird & Blossoms I' Canvas Art, 18x18 (WAG13266-C1818GG)
- TRADEMARK FINE ART Jean Plout 'Beautiful Peacock Right' Canvas Art, 18x18 (ALI29918-C1818GG)
- ORBIT PVC-Lock Plastic Release Tool Set (35809)
- Trademark Fine Art Wall Art & Decor