Trademark Fine Art

Lucy P. Mctier 'Loggerhead Turtle' Canvas Art, 24x32


product price: $55.29
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Subject Animals
  • Product Type Gallery-Wrapped Canvas Art
  • Style Modern & Contemporary
  • Artist Lucy P. Mctier
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 24 in x 32 in

Details

Subject Animals
Product Type Gallery-Wrapped Canvas Art
Style Modern & Contemporary
Artist Lucy P. Mctier

Description

  • Artist: Lucy P. Mctier
  • Subject: Animals
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a turtle swimming through the water.

Prominent Colors: Teal, Blue, Purple, Light Blue, Grey

The McTier familys dedication to the arts, coupled with their sporting interests have given rise to their prominence in capturing sports history through spectacular art. Lucy and David McTier began their journey into the art world in 1979, with Lucy as portraitist and David using his talents as agent and ambassador. Lucy has painted over five hundred commissioned portraits from oil paintings of a mother and baby to President Reagan on his Arabian stallion, now in the collection of the Reagan Library in Simi Valley, California. Lucy is sought after for her portrait abilities and social commentary paintings, while Jace, their son, is known for his powerful portrayal of the human figure captured in explosive color.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.