Trademark Fine Art

Lorraine Platt 'Apples And Flowers' Canvas Art, 18x24


product price: $41.35
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Product Type Gallery-Wrapped Canvas Art
  • Artist Lorraine Platt
  • Subject Floral
  • Style Mid-Century Modern
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 18 in x 24 in

Details

Product Type Gallery-Wrapped Canvas Art
Artist Lorraine Platt
Subject Floral
Style Mid-Century Modern

Description

  • Artist: Lorraine Platt
  • Subject: Floral
  • Style: Mid-Century Modern
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features red and blue flowers in a red pot.

Prominent Colors: Tan, Orange, Yellow, Turquoise, Grey, Blue

Lorraine Platt was born in Cheshire in 1962. After graduating with a BA Honors Degree in Fine Art Painting, from the University of London, Lorraine absorbed herself in a full time career painting vibrant and exciting still life compositions. Her paintings feature tables of abundant flowers, ripe fruits and elaborate Chinese pots and jugs in singing colors. The subject matter nearly always includes flowers in their hugely varied forms, sizes, and bright colors. With characteristic delight and understanding, the artist succeeds in capturing the loveliness of a jug of summer roses or the exotic sensuality of a tiger lily. This zest and love of flowers is a constant source of inspiration and challenge, which is reflected in the spontaneous handling of the paint. Lorraine demonstrates great vigor and confidence in her painting.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.