Trademark Fine Art

Lois Bryan 'Summer Cottage' Canvas Art, 24x32


product price: $58.15
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Subject Architecture
  • Product Type Gallery-Wrapped Canvas Art
  • Artist Lois Bryan
  • Style Cottage/Country
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 24 in x 32 in

Details

Subject Architecture
Product Type Gallery-Wrapped Canvas Art
Artist Lois Bryan
Style Cottage/Country

Description

  • Artist: Lois Bryan
  • Subject: Architecture
  • Style: Cottage/Country
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a weathered cottage surrounded by overgrown plants and golden summer grass.

Prominent Colors: Yellow, Green, White, Light Blue

Lois Bryan describes herself as a 10-year-old little kid, cleverly disguised as a 'woman of a certain age'�ordinary, garden-variety, happily-married photographer and digital art fanatic. Lois' images are based on the photographs she captures, mostly with her Nikon D300. Although her primary goal will always be to catch that perfect shot straight out of the camera, she also enjoys tinkering around in Photoshop and other image editing programs. Lois does not have any one particular style and probably never will. She claims to be 'pretty much all over the place' with what catches her interest. Lois is still experimenting, still loving every minute behind the camera and still believing in magic.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.