Lois Bryan 'Mountain View' Canvas Art, 16x24
Mfr # LBr058-C1624GG
Zoro # G701547887
Key Features
- Size 16 in x 24 in
- Product Type Gallery-Wrapped Canvas Art
- Style Contemporary
- Subject Landscape
- Artist Lois Bryan
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # LBr058-C1624GG
- Zoro # G701547887
- UPC # 844296089741
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 16 in x 24 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Style | Contemporary |
Subject | Landscape |
Artist | Lois Bryan |
Description
- Artist: Lois Bryan
- Subject: Landscape
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features snowy mountains.
Lois Bryan describes herself as a 10-year old little kid, cleverly disguised as a 'woman of a certain age'..ordinary, garden-variety, happily married photography / digital art fanatic. Lois' images are based on the photographs she captures, mostly with Nikon D300. Although her primary goal will always be to catch that perfect short straight out of the camera, she also enjoys tinkering around in Photoshop and other image editing programs. Lois does not have any one particular style and probably never will. She claims to be 'pretty much all over the place' with what catches her interest. Lois is still experimenting, still loving every minute behind the camera and still believing in magic.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HPC HPC:Desk / Cabint Spring Bolt Lock (XW2833-SB)
- POWER TOWELS Gym Power Hand Towels - Beige Center Stripe 16 x 27 , 12PK (PWR-1627-3BGCS)
- LORELL Task Chair, 18.10" to 21.70", Adjustable Arms, Black (LLR66128)
- LORELL Managerial Chair, Mesh, 17" to 21" Height, Adjustable Arms, Black, Silver (LLR86904)
- TRADEMARK FINE ART Albena Hristova 'Spring Abstracts Florals II' Canvas Art, 14x19 (WAP02516-C1419GG)
- TRADEMARK FINE ART Annelein Beukenkamp 'Courtyard Colors' Canvas Art, 12x19 (ALI38219-C1219GG)
- TRADEMARK FINE ART Farida Zaman 'Rainbow Feathers II' Canvas Art, 14x32 (WAP03874-C1432GG)
- TRADEMARK FINE ART Marion Rose 'Ak' Canvas Art, 35x47 (ALI15417-C3547GG)
- TRADEMARK FINE ART Ellen Van Deelen 'Gumballs' Canvas Art, 16x24 (1X06141-C1624GG)
- TRADEMARK FINE ART Guido Borelli 'Positano E Torre Clavel' Canvas Art, 18x24 (ALI34157-C1824GG)
- TRADEMARK FINE ART Vintage Apple Collection 'Calicoes' Canvas Art, 14x19 (ALI6530-C1419GG)
- Trademark Fine Art Wall Art & Decor