Trademark Fine Art

Liz Zernich 'Puppy And Mouse' Canvas Art, 18x24


product price: $41.35
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Product Type Gallery-Wrapped Canvas Art
  • Subject Animals
  • Artist Liz Zernich
  • Style Modern & Contemporary
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 18 in x 24 in

Details

Product Type Gallery-Wrapped Canvas Art
Subject Animals
Artist Liz Zernich
Style Modern & Contemporary

Description

  • Artist: Liz Zernich
  • Subject: Animals
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a dog looking up at a Christmas tree.

Prominent Colors: Brown, Orange, Tan, Black

Liz started her business 17 years ago, and has built it into one of the premier portrait photography businesses in the country. Unlike many photographers who mainly shoot weddings and events, Liz specializes in the art of studio portraiture. As her work reflects, her true creativity emerges when working with children. It is said that it takes ten years to acquire expertise in any specific endeavor, and 15 years to master an artistic profession. After 17 years exclusively focusing on portraiture, hand tinting and digital imaging, Liz has truly mastered her art.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.