Lisa Powell Braun 'Crab' Canvas Art, 18x18
Mfr # ALI5695-C1818GG
Zoro # G201532444
Key Features
- Subject Inspirational & Motivational
- Style Contemporary
- Artist Lisa Powell Braun
- Product Type Gallery-Wrapped Canvas Art
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI5695-C1818GG
- Zoro # G201532444
- UPC # 191344485957
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 18 in |
Details
Subject | Inspirational & Motivational |
Style | Contemporary |
Artist | Lisa Powell Braun |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Lisa Powell Braun
- Subject: Inspirational & Motivational
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features an illustration of a crab and fish beside the phrase "of all the fish in the sea, you are my favorite".
Lisa Braun is a versatile artist, graphic designer, illustrator, and surface pattern designer with a diverse background in different media, and broad experience in design, illustration, and creative direction. Lisa integrates her unique design and illustration talents with her technology, drawing, and painting skills to produce creative and innovative solutions to any graphic design and illustration challenge.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCK-UP Lock-Up Mattress Encasement, Twin (83TWENC)
- FLASH FURNITURE Round Table Set, 28.75 W, 28.75 L, 28 H, Aluminum, Glass, Metal, Plastic, Rattan Top, Clear (TLH-087RD-037BN2-GG)
- MANHATTAN COMFORT Rockefeller 1.0 Nightstand, Tatiana Midnight Blue (101GMC4)
- HIRSH 15" W 2 Drawer Desk Pedestal, Black (19308)
- TRADEMARK FINE ART Joanne Porter 'Red And Yellow Parrot Tulips' Canvas Art, 16x24 (ALI30438-C1624GG)
- TRADEMARK FINE ART Incredi 'Red Sunset Clouds' Canvas Art, 12x19 (ALI36017-C1219GG)
- TRADEMARK FINE ART Danhui Nai 'Sunrise Painting' Canvas Art, 24x47 (WAP10713-C2447GG)
- TRADEMARK FINE ART Christine O�Brien 'Winter Trees Under Purple Sky' Canvas Art, 24x24 (ALI41557-C2424GG)
- TRADEMARK FINE ART John W. Golden 'Lunastrella Record Player' Canvas Art, 12x19 (ALI30668-C1219GG)
- TRADEMARK FINE ART Sylvie Demers 'El Rey' Canvas Art, 24x24 (ALI15159-C2424GG)
- CLEAN CHOICE White Reindeer Silhouette Art on Board Wall Decor (CL3497773)
- Trademark Fine Art Wall Art & Decor