Trademark Fine Art

Lisa Audit 'Tulipa Botanica I Cream' Canvas Art, 12x19


product price: $32.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Subject Floral
  • Style French Country
  • Product Type Gallery-Wrapped Canvas Art
  • Artist Lisa Audit
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 12 in x 19 in

Details

Subject Floral
Style French Country
Product Type Gallery-Wrapped Canvas Art
Artist Lisa Audit

Description

  • Artist: Lisa Audit
  • Subject: Floral
  • Style: French Country
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features pink, white and yellow tulips on a patterned cream background.

Lisa Audit is a Canadian artist with a love for nature and the world of decorating. Her artwork can be found, not only on the wall, but on many household items and everyday products around the home. While a majority of her earlier work was painted with oil on canvas, she has rediscovered the beauty of watercolors and has brought a fresh, clean, and inviting look to her artwork. In 2014, Lisa made the charming and inspiring town of Quebec City her home and looks forward to painting her love of nature and the outdoors for years to come.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.