Lisa Audit 'Rose and Butterfly 2' Canvas Art, 18x24
Mfr # ALI24997-C1824GG
Zoro # G101390434
Key Features
- Artist Lisa Audit
- Subject Floral
- Product Type Gallery-Wrapped Canvas Art
- Style Cottage/Country
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI24997-C1824GG
- Zoro # G101390434
- UPC # 192055798176
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 24 in |
Details
Artist | Lisa Audit |
Subject | Floral |
Product Type | Gallery-Wrapped Canvas Art |
Style | Cottage/Country |
Description
- Artist: Lisa Audit
- Subject: Floral
- Style: Cottage/Country
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a white rose on a background of red, green, and tan shapes.
Lisa Audit loves the art of decoration, and she uses oil paints, acrylics, and pen and ink to create beautiful pieces of art. She finds inspiration from fine art masters such as Picasso, Manet, Rubens and Cezanne. Lisa lives in Canada with her two teenage daughters, and she creates much of her artwork in a spacious studio inside her home.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Whether it's a contemporary, rustic, modern, or traditional style decor, Trademark Fine Art offers a variety of high-quality, carefully built wall art that will surely complement any style. We provide an abundance of art themes that range from fascinating abstracts to breathtaking landscapes, in an assortment of sizes that will certainly bring excitement to any area of your home. From the bedroom to the living room, or even the office, Trademark Fine Art makes professionally handcrafted, ready to hang wall decor that will be admired for years to come!
IMPORTANT: Avoid buying counterfeit products and transacting with unauthorized sellers. Trademark Fine Art is committed to providing the consumer with the absolute best price and value on our entire line of products, which we ensure by applying a rigorous Quality Control process. Trademark Fine Art is a registered trademark protected by U.S. Trademark law and will be vigorously defended.
The digital images we display have the most accurate color possible. However, due to differences in computer monitors, we cannot be responsible for variations in color between the actual product and your screen.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH Lulworth T200 Pillowcases STANDARD CASE , 12PK (T200-4236)
- LORELL Two toned Certificate Frame 11" x 14" Frame Size Rectangle (49217)
- INTERNATIONAL CONCEPTS Round Table with Butterfly Extension, 32 in W X 60 in L X 30 in H, Wood, Espresso (K581-T32X-30S)
- HOLLAND BAR STOOL CO 30" Chrome 2-Ring Colorado Swivel Bar Stool, Back (L7C430ColoUn)
- TRADEMARK FINE ART Cheryl Bartley 'Fourth Of July Picnic' Canvas Art, 35x47 (ALI41045-C3547GG)
- TRADEMARK FINE ART Anthony Casay 'Mountains' Canvas Art, 24x32 (ALI20320-C2432GG)
- TRADEMARK FINE ART Djeff Act 'In My Prayer' Canvas Art, 16x24 (1X08735-C1624GG)
- TRADEMARK FINE ART Yucel Basoglu 'Covered Light' Canvas Art, 24x24 (1X07096-C2424GG)
- TRADEMARK FINE ART Karen Fields 'Beach Surf Iii' Canvas Art, 16x24 (WAG06153-C1624GG)
- TRADEMARK FINE ART Ata Alishahi 'Beautiful Swan 2A' Canvas Art, 24x24 (ALI22339-C2424GG)
- TRADEMARK FINE ART Leonardo Da Vinci 'Salvator Mundi' Canvas Art, 16x24 (IC00618-C1624GG)
- Trademark Fine Art Wall Art & Decor