Lisa Audit 'Rainbow Seeds Floral Birdcage III v2' Canvas Art, 18x18
Mfr # WAP0425-C1818GG
Zoro # G001662389
Key Features
- Subject Floral & Botanical
- Product Type Gallery-Wrapped Canvas Art
- Style Contemporary
- Artist Lisa Audit
Product Information
- Brand Trademark Fine Art
- MFR # WAP0425-C1818GG
- Zoro # G001662389
- UPC # 191344524472
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 18 in |
Details
Subject | Floral & Botanical |
Product Type | Gallery-Wrapped Canvas Art |
Style | Contemporary |
Artist | Lisa Audit |
Description
- Artist: Lisa Audit
- Subject: Floral & Botanical
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a purple butterfly and colorful flowers around an empty birdcage.
Lisa Audit loves the art of decoration, and she uses oil paints, acrylics, and pen and ink to create beautiful pieces of art. She finds inspiration from fine art masters such as Picasso, Manet, Rubens and Cezanne. Lisa lives in Canada with her two teenage daughters, and she creates much of her artwork in a spacious studio inside her home.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shower Curtain, vinyl, White, 72 in W, 72 in L (4EEY2)
- SHEPHERD HARDWARE 1-1/2 Wht Plastic Insert Cup-Rnd 4/Cd (3040)
- HARTFORD Hartford Library Bookcase in 2 Tone Distressed Black (IMHF4078D)
- TRUE Cutting Board, Poly, 60" x 19" x 1/2" (812016)
- TRADEMARK FINE ART Lisa Audit 'Rainbow Seeds Floral Birdcage III v2' Canvas Art, 24x24 (WAP0425-C2424GG)
- TRADEMARK FINE ART Grace Popp 'Sun Dust I' Canvas Art, 14x19 (WAG17442-C1419GG)
- TRADEMARK FINE ART Robert Michaud 'Reflections' Canvas Art, 30x47 (ALI23392-C3047GG)
- TRADEMARK FINE ART Claude Monet 'Spring 1880' Canvas Art, 35x47 (BL0715-C3547GG)
- TRADEMARK FINE ART Geno Peoples 'Work On The Water' Canvas Art, 14x19 (ALI19569-C1419GG)
- TRADEMARK FINE ART Marion Rose 'Cal Poppies' Canvas Art, 35x47 (ALI7702-C3547GG)
- DESIGN TOSCANO Greek Ironwork Spartan Horse (SP806)
- Trademark Fine Art Wall Art & Decor