Lisa Audit 'Rainbow Seeds Abstract' Canvas Art, 14x19
Mfr # WAP02888-C1419GG
Zoro # G101668151
Key Features
- Artist Lisa Audit
- Style French Country
- Subject Abstract
- Product Type Gallery-Wrapped Canvas Art
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # WAP02888-C1419GG
- Zoro # G101668151
- UPC # 192055647351
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 19 in |
Details
Artist | Lisa Audit |
Style | French Country |
Subject | Abstract |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Lisa Audit
- Subject: Abstract
- Style: French Country
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features pink in the center of the frame.
Lisa Audit loves the art of decoration, and she uses oil paints, acrylics, and pen and ink to create beautiful pieces of art. She finds inspiration from fine art masters such as Picasso, Manet, Rubens and Cezanne. Lisa lives in Canada with her two teenage daughters, and she creates much of her artwork in a spacious studio inside her home.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Whether it's a contemporary, rustic, modern, or traditional style decor, Trademark Fine Art offers a variety of high-quality, carefully built wall art that will surely complement any style. We provide an abundance of art themes that range from fascinating abstracts to breathtaking landscapes, in an assortment of sizes that will certainly bring excitement to any area of your home. From the bedroom to the living room, or even the office, Trademark Fine Art makes professionally handcrafted, ready to hang wall decor that will be admired for years to come!
IMPORTANT: Avoid buying counterfeit products and transacting with unauthorized sellers. Trademark Fine Art is committed to providing the consumer with the absolute best price and value on our entire line of products, which we ensure by applying a rigorous Quality Control process. Trademark Fine Art is a registered trademark protected by U.S. Trademark law and will be vigorously defended.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Guest Chair, 24-1/2"L34-1/2"H, Fixed, B9521Series (B9521-GY)
- UNIVERSAL Bookend, Nonskid, 4-3/4x5-1/4x5", Black, PK2 (UNV54055)
- HASTINGS HOME Set of 6 Picture Frame Set, 5x7 Frames for Picture Gallery Wall With Stand and Hanging Hooks, Black (756110ISY)
- FLASH FURNITURE Aluminum and Beige Restaurant Stack Chair, 21.75 W 22" L 29 H, Integrated, Contemporary Series (TLH-020-BGE-GG)
- TRADEMARK FINE ART Jai Johnson 'Quiet Observer Bulldog Puppy' Canvas Art, 14x14 (ALI14426-C1414GG)
- TRADEMARK FINE ART Carissa Luminess 'Blackburnian Warblers' Canvas Art, 10x32 (ALI25772-C1032GG)
- TRADEMARK FINE ART Danhui Nai 'Palm Chinoiserie White I' Canvas Art, 35x47 (WAP12152-C3547GG)
- TRADEMARK FINE ART Joval 'Elongated Window On Canvas' Canvas Art, 35x47 (HV9X36-C3547GG)
- TRADEMARK FINE ART Tammy Kushnir 'Pinwheel' Canvas Art, 18x18 (ALI11233-C1818GG)
- TRADEMARK FINE ART June Erica Vess 'Cabin Life Iv' Canvas Art, 14x14 (WAG04434-C1414GG)
- BIGGIES SCENES Window Well Scenes-Stream, 120 in wide x 60 in high (BG-WW-STM-120)
- Trademark Fine Art Wall Art & Decor