Lisa Audit 'Poetique 2' Canvas Art, 18x18
Mfr # ALI24906-C1818GG
Zoro # G301395284
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Subject Floral
- Artist Lisa Audit
- Style Cottage/Country
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI24906-C1818GG
- Zoro # G301395284
- UPC # 192055794536
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 18 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Subject | Floral |
Artist | Lisa Audit |
Style | Cottage/Country |
Description
- Artist: Lisa Audit
- Subject: Floral
- Style: Cottage/Country
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a pale rose on a green background.
Lisa Audit loves the art of decoration, and she uses oil paints, acrylics, and pen and ink to create beautiful pieces of art. She finds inspiration from fine art masters such as Picasso, Manet, Rubens and Cezanne. Lisa lives in Canada with her two teenage daughters, and she creates much of her artwork in a spacious studio inside her home.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Whether it's a contemporary, rustic, modern, or traditional style decor, Trademark Fine Art offers a variety of high-quality, carefully built wall art that will surely complement any style. We provide an abundance of art themes that range from fascinating abstracts to breathtaking landscapes, in an assortment of sizes that will certainly bring excitement to any area of your home. From the bedroom to the living room, or even the office, Trademark Fine Art makes professionally handcrafted, ready to hang wall decor that will be admired for years to come!
IMPORTANT: Avoid buying counterfeit products and transacting with unauthorized sellers. Trademark Fine Art is committed to providing the consumer with the absolute best price and value on our entire line of products, which we ensure by applying a rigorous Quality Control process. Trademark Fine Art is a registered trademark protected by U.S. Trademark law and will be vigorously defended.
The digital images we display have the most accurate color possible. However, due to differences in computer monitors, we cannot be responsible for variations in color between the actual product and your screen.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 36" W 2 Drawer File Cabinet, Black, A4/Legal/Letter (H682.L.P)
- DESIGNS OF DISTINCTION Gallery Rail Rod - Satin Brass (01HC900436SB1)
- DAP Blend Sticks, Neutral Wood (7079804103)
- HOLLAND BAR STOOL CO 25" Swivel Counter Stool, Nickel Finish, Rein Bay Seat (41025AN024)
- TRADEMARK FINE ART Danhui Nai 'Jaipur Ix' Canvas Art, 10x19 (WAP04435-C1019GG)
- TRADEMARK FINE ART John Xiong 'Grand Canal' Canvas Art, 8x24 (ALI0647-C824GG)
- TRADEMARK FINE ART Frederic Leighto 'Flaming June In Dress' Canvas Art, 35x35 (IC01894-C3535GG)
- TRADEMARK FINE ART Irina Trzaskos Studio 'Bird Inspiration IV' Canvas Art, 18x18 (ALI21010-C1818GG)
- TRADEMARK FINE ART Cole Borders 'Star Wars Fx 7 Medical Droid' Canvas Art, 14x19 (ALI21986-C1419GG)
- TRADEMARK FINE ART Silvia Vassileva 'Decorative Peacock Floral' Canvas Art, 12x19 (WAP06962-C1219GG)
- TRADEMARK FINE ART Mike Schick 'Paper Trail Iii Crop' Canvas Art, 24x32 (WAP09046-C2432GG)
- Trademark Fine Art Wall Art & Decor