Lisa Audit 'Mothers Treasure II' Canvas Art, 14x14
Mfr # WAP0186-C1414GG
Zoro # G501666184
Key Features
- Style Contemporary
- Artist Lisa Audit
- Product Type Gallery-Wrapped Canvas Art
- Subject Floral
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # WAP0186-C1414GG
- Zoro # G501666184
- UPC # 886511707078
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 14 in |
Details
Style | Contemporary |
Artist | Lisa Audit |
Product Type | Gallery-Wrapped Canvas Art |
Subject | Floral |
Description
- Artist: Lisa Audit
- Subject: Floral
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features flowers with a light blue background.
Lisa Audit loves the art of decoration, and she uses oil paints, acrylics, and pen and ink to create beautiful pieces of art. She finds inspiration from fine art masters such as Picasso, Manet, Rubens and Cezanna. Lisa lives in Canada with her two teenage daughters, and she creates much of her artwork in a spacious studio inside her home.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANGMAN PRODUCTS Hangman HM-30D 30 in. 300 lbs Heavy Duty Hangman with Wall Dog (HM-30D)
- FLASH FURNITURE Mesh Contemporary Chair, 18" to 23", Adjustable Arms, Purple (HL-0001-PUR-GG)
- ALERA Everyday Task Stool, Black, Mesh (ALETE4617)
- FLASH FURNITURE Leather Contemporary Chair, 19-1/2" to 23-1/2", Fixed Arms, Black (GO-931H-MID-BK-GG)
- TRADEMARK FINE ART Philippe Sainte-Laudy 'Beyond the Purple Sky' Canvas Art, 22x32 (PSL0189-C2232GG)
- TRADEMARK FINE ART Grace Popp 'Mandala Bird Iii' Canvas Art, 14x14 (WAG06547-C1414GG)
- TRADEMARK FINE ART American School 'Uncle Sam Wants You' Canvas Art, 14x19 (BL02299-C1419GG)
- TRADEMARK FINE ART Jai Johnson 'Behind Bars' Canvas Art, 35x47 (ALI13790-C3547GG)
- TRADEMARK FINE ART Karen Fields 'Birds In Beach Town' Canvas Art, 16x24 (ALI30892-C1624GG)
- TRADEMARK FINE ART Lori Hutchison 'Yellow Hotrod ' Canvas Art, 14x19 (ALI12692-C1419GG)
- TRADEMARK FINE ART David Galchutt 'Floral Tapestry' Canvas Art, 24x32 (ALI46756-C2432GG)
- Trademark Fine Art Wall Art & Decor