Lisa Audit 'Les Jardin III' Canvas Art, 14x14
Mfr # WAP0203-C1414GG
Zoro # G401658791
Key Features
- Subject Floral
- Style Contemporary
- Artist Lisa Audit
- Product Type Gallery-Wrapped Canvas Art
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # WAP0203-C1414GG
- Zoro # G401658791
- UPC # 886511708570
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 14 in |
Details
Subject | Floral |
Style | Contemporary |
Artist | Lisa Audit |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Lisa Audit
- Subject: Floral
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a close up of flowers in front of a patterned background.
Lisa Audit loves the art of decoration, and she uses oil paints, acrylics, and pen and ink to create beautiful pieces of art. She finds inspiration from fine art masters such as Picasso, Manet, Rubens and Cezanna. Lisa lives in Canada with her two teenage daughters, and she creates much of her artwork in a spacious studio inside her home.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL BlackGuest Chair, 25.6"L33.3"H, Fixed, LeatherSeat (LLR40202)
- HIRSH 18" W 4 Drawer File Cabinet, Putty, Legal (16701)
- BOSS Drafting Stool (B315-By) W/Footring And Adjustable Arms (B1616-BY)
- HIRSH 15" W 2 Drawer File Cabinet, Black, Letter (14416)
- TRADEMARK FINE ART Marlene Watson 'Portland Oregon Skyline' Canvas Art, 16x24 (MW0026-C1624GG)
- TRADEMARK FINE ART Richard Wallich 'Art Cows' Canvas Art, 35x47 (ALI6655-C3547GG)
- TRADEMARK FINE ART Vincent van Gogh 'Starry Night' Canvas Art, 35x47 (M212-C3547GG)
- TRADEMARK FINE ART Michael Tompsett 'Soccer Balls World Map' Canvas Art, 30x47 (MT0247-C3047GG)
- TRADEMARK FINE ART Antonio Grambone 'Clock Maker' Canvas Art, 16x24 (1X06678-C1624GG)
- TRADEMARK FINE ART David Lloyd Glover 'Ocean Impressions' Canvas Art, 24x32 (DLG0094-C2432GG)
- TRADEMARK FINE ART Chris Paschke 'Gold Feathers III Indigo' Canvas Art, 12x19 (WAP02383-C1219GG)
- Trademark Fine Art Wall Art & Decor