Lisa Audit 'Indigold Vii Pink' Canvas Art, 35x35
Mfr # WAP10270-C3535GG
Zoro # G601688680
Key Features
- Subject Floral
- Style Cottage/Country
- Product Type Gallery-Wrapped Canvas Art
- Artist Lisa Audit
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # WAP10270-C3535GG
- Zoro # G601688680
- UPC # 193420630985
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 35 in |
Details
Subject | Floral |
Style | Cottage/Country |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Lisa Audit |
Description
- Artist: Lisa Audit
- Subject: Floral
- Style: Cottage/Country
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a pale pink peony on a lightly patterned background.
Prominent Colors: White, Pink, Grey
Lisa Audit loves the art of decoration, and she uses oil paints, acrylics, and pen and ink to create beautiful pieces of art. She finds inspiration from fine art masters such as Picasso, Manet, Rubens and Cezanne. Lisa lives in Canada with her two teenage daughters, and she creates much of her artwork in a spacious studio inside her home.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEERLUX Genuine Australian Lamb Fur Sheepskin Square Pillow Cover 16 in., Pink (QI003482P)
- FLASH FURNITURE Contemporary Chair, Leather, 19" to 23" Height, Fixed Arms, Brown (BT-70172-BN-GG)
- OFFICE STAR Managerial Chair, Mesh, 18-1/4" to 22-1/2" Height, Adjustable Arms, Black (6236)
- ALLSOP Allsop 32147 Metal Art Adjustable Laptop Stand; Black (32147)
- TRADEMARK FINE ART Sylvia Masek '6 Foot Growth Chart, Robot' , 8x48 (SM0004-C848GG)
- TRADEMARK FINE ART Anthony Casay 'Garden Scene 11' Canvas Art, 24x32 (ALI20239-C2432GG)
- TRADEMARK FINE ART Hilary Winfield 'Abstract Feather' Canvas Art, 14x19 (ALI23108-C1419GG)
- TRADEMARK FINE ART June Erica Vess 'Cloudbank Sonata II' Canvas Art, 24x32 (WAG14948-C2432GG)
- TRADEMARK FINE ART David Lloyd Glover 'Tapestry Reflection' Canvas Art, 35x47 (DLG0353-C3547GG)
- TRADEMARK FINE ART Michael Tompsett 'Wisconsin Map' Canvas Art, 18x24 (MT0677-C1824GG)
- TRADEMARK FINE ART Liz Zernich 'Puppy And Mouse' Canvas Art, 18x24 (ALI42652-C1824GG)
- Trademark Fine Art Wall Art & Decor