Lisa Audit 'Garden View Tossed Florals' Canvas Art, 14x14
Mfr # WAP04966-C1414GG
Zoro # G601673211
Key Features
- Subject Floral
- Artist Lisa Audit
- Style Cottage/Country
- Product Type Gallery-Wrapped Canvas Art
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # WAP04966-C1414GG
- Zoro # G601673211
- UPC # 192664188801
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 14 in |
Details
Subject | Floral |
Artist | Lisa Audit |
Style | Cottage/Country |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Lisa Audit
- Subject: Floral
- Style: Cottage/Country
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a vibrant painting of red, orange, white, and violet flowers on a cream background.
Lisa Audit is a Canadian artist with a love for nature and the world of decorating. Her artwork can be found, not only on the wall, but on many household items and everyday products around the home. While a majority of her earlier work was painted with oil on canvas, she has rediscovered the beauty of watercolors and has brought a fresh, clean, and inviting look to her artwork. In 2014, Lisa made the charming and inspiring town of Quebec City her home and looks forward to painting her love of nature and the outdoors for years to come.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Color Bakery 'Fallen Gold I' Canvas Art, 24x24 (ALI4931-C2424GG)
- FLASH FURNITURE Stack Chair, Plastic, Black, 32" H (RUT-EO1-BK-GG)
- TENNSCO Literature Sorter 21 Compartments, 30-5/8"W x 11-1/2"D (4075PY)
- FLASH FURNITURE Rectangle Folding Table, 30" W, 72" L, 29" H, Plastic Top, White (RB-3072FH-GG)
- TRADEMARK FINE ART Thomas Anshutz 'The Iron Workers' Canvas Art, 14x19 (AA00844-C1419GG)
- TRADEMARK FINE ART Silvia Vassileva 'Manhattan Low Clouds' Canvas Art, 16x24 (WAP11612-C1624GG)
- TRADEMARK FINE ART Craig Trewin Penny 'Late Gulls' Canvas Art, 12x19 (IC02036-C1219GG)
- TRADEMARK FINE ART Color Bakery 'Olive Branch I' Canvas Art, 14x14 (ALI4809-C1414GG)
- TRADEMARK FINE ART Marietta Cohen Art And Design 'Cream Flower Illustrations 2' Canvas Art, 14x19 (ALI43165-C1419GG)
- TRADEMARK FINE ART Sue Schlabach 'Palm Coast Ii' Canvas Art, 24x24 (WAP08154-C2424GG)
- TRADEMARK FINE ART Burghard Nitzschmann 'Beach Chair Border' Canvas Art, 12x19 (1X13456-C1219GG)
- Trademark Fine Art Wall Art & Decor