Trademark Fine Art

Lisa Audit 'Garden View I without Border' Canvas Art, 30x47


product price: $86.29
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Style Modern Rustic
  • Artist Lisa Audit
  • Product Type Gallery-Wrapped Canvas Art
  • Subject Floral
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 30 in x 47 in

Details

Style Modern Rustic
Artist Lisa Audit
Product Type Gallery-Wrapped Canvas Art
Subject Floral

Description

  • Artist: Lisa Audit
  • Subject: Floral
  • Style: Modern Rustic
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features red and purple flowers painted on a vintage background.

Lisa Audit loves the art of decoration, and she uses oil paints, acrylics, and pen and ink to create beautiful pieces of art. She finds inspiration from fine art masters such as Picasso, Manet, Rubens and Cezanne. Lisa lives in Canada with her two teenage daughters, and she creates much of her artwork in a spacious studio inside her home.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.