Lisa Audit 'Florabundance I' Canvas Art, 16x24
Mfr # WAP01675-C1624GG
Zoro # G201660390
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Subject Floral
- Style French Country
- Artist Lisa Audit
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # WAP01675-C1624GG
- Zoro # G201660390
- UPC # 192055255655
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 16 in x 24 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Subject | Floral |
Style | French Country |
Artist | Lisa Audit |
Description
- Artist: Lisa Audit
- Subject: Floral
- Style: French Country
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a painting of white, pink, and yellow flowers.
Lisa Audit loves the art of decoration, and she uses oil paints, acrylics, and pen and ink to create beautiful pieces of art. She finds inspiration from fine art masters such as Picasso, Manet, Rubens and Cezanne. Lisa lives in Canada with her two teenage daughters, and she creates much of her artwork in a spacious studio inside her home.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Whether it's a contemporary, rustic, modern, or traditional style decor, Trademark Fine Art offers a variety of high-quality, carefully built wall art that will surely complement any style. We provide an abundance of art themes that range from fascinating abstracts to breathtaking landscapes, in an assortment of sizes that will certainly bring excitement to any area of your home. From the bedroom to the living room, or even the office, Trademark Fine Art makes professionally handcrafted, ready to hang wall decor that will be admired for years to come!
IMPORTANT: Avoid buying counterfeit products and transacting with unauthorized sellers. Trademark Fine Art is committed to providing the consumer with the absolute best price and value on our entire line of products, which we ensure by applying a rigorous Quality Control process. Trademark Fine Art is a registered trademark protected by U.S. Trademark law and will be vigorously defended.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGISTRY Clock Radio AM FM LED (R-1662B)
- UNIVERSAL Indoor/Outdoor Clock, 13.5", Black (UNV11381)
- VIDEO MOUNT PRODUCTS 2U Center Mount Rack Shelf (ERS2CM)
- HON Single Cross Rails for 30" and 36" Lateral Files, Gray, 4/Pack (H919491)
- TRADEMARK FINE ART David Lloyd Glover 'Quiet Garden Entrance' Canvas Art, 14x19 (DLG0343-C1419GG)
- TRADEMARK FINE ART Petri Damsten 'The Day I Met Death' Canvas Art, 18x24 (1X09841-C1824GG)
- TRADEMARK FINE ART Art Of The Cigar 'Ut' Canvas Art, 16x24 (ALI38892-C1624GG)
- TRADEMARK FINE ART Michael Tompsett 'Toledo Ohio Skyline' Canvas Art, 30x47 (MT0564-C3047GG)
- TRADEMARK FINE ART Danhui Nai 'Floral Chinoiserie II' Canvas Art, 35x47 (WAP11790-C3547GG)
- TRADEMARK FINE ART Galloimages Online 'Red Panda Portrait' Canvas Art, 14x19 (ALI34993-C1419GG)
- TRADEMARK FINE ART Mathieu Rivrin 'Haunted Lighthouse in the Storm' Canvas Art, 30x47 (RV0096-C3047GG)
- Trademark Fine Art Wall Art & Decor