Lisa Audit 'Dogwood Garden IV' Canvas Art, 14x14
Mfr # WAP11835-C1414GG
Zoro # G001698869
Key Features
- Style Modern & Contemporary
- Product Type Gallery-Wrapped Canvas Art
- Artist Lisa Audit
- Subject Floral
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # WAP11835-C1414GG
- Zoro # G001698869
- UPC # 194189082213
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 14 in |
Details
Style | Modern & Contemporary |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Lisa Audit |
Subject | Floral |
Description
- Artist: Lisa Audit
- Subject: Floral
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a green songbird perched on pink dogwood branches.
Prominent Colors: White, Pink, Grey, Green, Tan
Wild Apple Portfolio/Photography showcases the collaborative efforts of our talented and creative designers and art directors. Using found objects, documents, photography and vintage art, the work of our studio addresses current design trends. Our designers are Laurie Chester, Gretchen Gray-Buchanan, Moira Hershey, Elyse Robichaud, Michael Mullan, Mike Schick, Sue Schlabach, Penny Sheehan and Laura Marshall.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Rectangle Folding Table, 30" W, 72" L, 30" H, Wood Top, Wood Grain (XA-3072-BIRCH-M-GG)
- ZORO SELECT Mobile Computer Cabinet, Black (462D23)
- BAXTON STUDIO Lindo Brown Wood Bookcase with Two Pulled-out Doors Shelving Cabinet (120-6474)
- TUUCI Bottom Hub Silver Polymer-6 Position (K101001-6-SIL-1M)
- TRADEMARK FINE ART Larry Hunter 'Galaxy Blender Aqua' Canvas Art, 14x14 (ALI41879-C1414GG)
- TRADEMARK FINE ART Dan Ballard 'New Morning' Canvas Art, 12x19 (ALI8011-C1219GG)
- TRADEMARK FINE ART Cora Niele 'Vintage Roses Still Life' Canvas Art, 12x19 (ALI41804-C1219GG)
- TRADEMARK FINE ART Octavian Mielu 'Yellow Submarine' Canvas Art, 30x47 (ALI17229-C3047GG)
- TRADEMARK FINE ART Jason Shaffer 'Hang Tight' Canvas Art, 12x19 (JS0052-C1219GG)
- TRADEMARK FINE ART Claire Doherty 'Toilet Paper Roll Patent 1891 Black' Canvas Art, 16x24 (CDO00209-C1624GG)
- VISTA 6 in. Slant Cut Pedestal Bowl Arrangement (VI2626623)
- Trademark Fine Art Wall Art & Decor