Lisa Audit 'Botanical Touch Quote I' Canvas Art, 14x14
Mfr # WAP0174-C1414GG
Zoro # G001665977
Key Features
- Artist Lisa Audit
- Product Type Gallery-Wrapped Canvas Art
- Subject Floral
- Style Contemporary
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # WAP0174-C1414GG
- Zoro # G001665977
- UPC # 886511706194
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 14 in |
Details
Artist | Lisa Audit |
Product Type | Gallery-Wrapped Canvas Art |
Subject | Floral |
Style | Contemporary |
Description
- Artist: Lisa Audit
- Subject: Floral
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a quote with a brown and blue pattern.
Lisa Audit loves the art of decoration, and she uses oil paints, acrylics, and pen and ink to create beautiful pieces of art. She finds inspiration from fine art masters such as Picasso, Manet, Rubens and Cezanna. Lisa lives in Canada with her two teenage daughters, and she creates much of her artwork in a spacious studio inside her home.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 60" Lx 35" W, White, Vinyl (493N64)
- FLASH FURNITURE Kids Recliner, 21-1/2" to 36-1/2" x 27", Upholstery Color: Blue (DG-ULT-KID-LTBLUE-GG)
- PRESTIGE 15.40" W Pedestal, White, Choc, Antigua, Antigua (99620-2152)
- FLASH FURNITURE 5 Pack HERCULES Series 880 lb. Capacity Green Plastic Stack Chair with Titanium Gray Powder Coated Frame (5-RUT-F01A-GN-GG)
- TRADEMARK FINE ART Ethan Harper 'Watercolor Sketchbook Iv' Canvas Art, 35x47 (WAG00656-C3547GG)
- TRADEMARK FINE ART Mary Miller Veazie 'Santa With Horses' Canvas Art, 14x19 (ALI31254-C1419GG)
- TRADEMARK FINE ART Jai Johnson 'Rusty Barn At Sunset' Canvas Art, 16x24 (ALI14104-C1624GG)
- TRADEMARK FINE ART June Erica Vess 'Farm Stand Iii' Canvas Art, 35x35 (WAG05468-C3535GG)
- TRADEMARK FINE ART Silvia Vassileva 'Pink And Purple Flowers' Canvas Art, 22x32 (WAP06696-C2232GG)
- TRADEMARK FINE ART Vintage Lavoie 'Berlin Zoo' Canvas Art, 30x47 (ALI19885-C3047GG)
- RACK EM RACKS Rack Em Racks 9092-B Universal Wire Basket; Black - 24 x 12 x 8 in. (9092-B)
- Trademark Fine Art Wall Art & Decor