Lisa Audit 'Blue Hydrangea Study 1' Canvas Art, 24x24
Mfr # ALI24846-C2424GG
Zoro # G901407820
Key Features
- Subject Floral
- Style Cottage/Country
- Product Type Gallery-Wrapped Canvas Art
- Artist Lisa Audit
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI24846-C2424GG
- Zoro # G901407820
- UPC # 192055792143
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 24 in |
Details
Subject | Floral |
Style | Cottage/Country |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Lisa Audit |
Description
- Artist: Lisa Audit
- Subject: Floral
- Style: Cottage/Country
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a cluster of blue and white hydrangea on a background of green and blue tiles.
Lisa Audit loves the art of decoration, and she uses oil paints, acrylics, and pen and ink to create beautiful pieces of art. She finds inspiration from fine art masters such as Picasso, Manet, Rubens and Cezanne. Lisa lives in Canada with her two teenage daughters, and she creates much of her artwork in a spacious studio inside her home.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Whether it's a contemporary, rustic, modern, or traditional style decor, Trademark Fine Art offers a variety of high-quality, carefully built wall art that will surely complement any style. We provide an abundance of art themes that range from fascinating abstracts to breathtaking landscapes, in an assortment of sizes that will certainly bring excitement to any area of your home. From the bedroom to the living room, or even the office, Trademark Fine Art makes professionally handcrafted, ready to hang wall decor that will be admired for years to come!
IMPORTANT: Avoid buying counterfeit products and transacting with unauthorized sellers. Trademark Fine Art is committed to providing the consumer with the absolute best price and value on our entire line of products, which we ensure by applying a rigorous Quality Control process. Trademark Fine Art is a registered trademark protected by U.S. Trademark law and will be vigorously defended.
The digital images we display have the most accurate color possible. However, due to differences in computer monitors, we cannot be responsible for variations in color between the actual product and your screen.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 21"W Navy Blue Dot Fabric Church Chair w/Book Rack, 4PK (4-FD-CH0221-4-GV-S0810-BAS-GG)
- NATIONAL PUBLIC SEATING Round Stool with Backrest, Height 25" to 33"Black (6224HB-10)
- AETNA GLASS 36 x 60 in. Single Strength Window Glass - 7 Piece, 7PK (236003)
- FLASH FURNITURE Mesh Contemporary Chair, 18" to 23", Adjustable Arms, Purple (HL-0001-PUR-GG)
- TRADEMARK FINE ART Daniel Patrick Kessler 'Double Trouble ' Canvas Art, 24x32 (ALI16772-C2432GG)
- TRADEMARK FINE ART Cheryl Bartley 'Halloween School Of Witchcraft' Canvas Art, 14x19 (ALI40983-C1419GG)
- TRADEMARK FINE ART Fiona Stokes-Gilbert 'Farm Fresh III' Canvas Art, 14x14 (ALI13597-C1414GG)
- TRADEMARK FINE ART Geno Peoples 'Blessed' Canvas Art, 14x19 (ALI19472-C1419GG)
- TRADEMARK FINE ART Lantern Press 'Santa Claus 5' Canvas Art, 12x19 (ALI09497-C1219GG)
- TRADEMARK FINE ART David Galchutt 'Frilly Floral' Canvas Art, 12x19 (ALI46741-C1219GG)
- TRADEMARK FINE ART Peter Svoboda 'Passing By' Canvas Art, 16x24 (1X01730-C1624GG)
- Trademark Fine Art Wall Art & Decor