Lisa Audit 'Blue Dance I' Canvas Art, 16x24
Mfr # WAP0247-C1624GG
Zoro # G401664457
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Style Contemporary
- Artist Lisa Audit
- Subject Floral
Product Information
- Brand Trademark Fine Art
- MFR # WAP0247-C1624GG
- Zoro # G401664457
- UPC # 886511712621
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 16 in x 24 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Style | Contemporary |
Artist | Lisa Audit |
Subject | Floral |
Description
- Artist: Lisa Audit
- Subject: Floral
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features three large flowers on a rich blue background.
Lisa Audit loves the art of decoration, and she uses oil paints, acrylics, and pen and ink to create beautiful pieces of art. She finds inspiration from fine art masters such as Picasso, Manet, Rubens and Cezanna. Lisa lives in Canada with her two teenage daughters, and she creates much of her artwork in a spacious studio inside her home.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Fabric Task Chair (83111A204)
- SECO Poster Snap Frame, 24" x 36", Black (SN2436BLACK)
- FLASH FURNITURE Tan Vinyl Banquet Chair (4-FD-C01-COPPER-TN-VY-GG)
- REGENCY 42 D, 42 W, 1 H, Cherry|Maple, Wood (TTSQ4242CHPL)
- TRADEMARK FINE ART Arie Reinhardt Taylor 'The Way It Was' Canvas Art, 18x24 (ALI15707-C1824GG)
- TRADEMARK FINE ART Lucia Heffernan 'Molly White Dog' Canvas Art, 14x19 (IC01084-C1419GG)
- TRADEMARK FINE ART Philippe Hugonnard 'Viva Mexico 2 Desert Cactus VII' Canvas Art, 6x19 (PH01496-C619GG)
- TRADEMARK FINE ART Bill Makinson 'Cows By Bridge' Canvas Art, 30x47 (ALI38819-C3047GG)
- TRADEMARK FINE ART Jennifer Goldberger 'Wave Break II' Canvas Art, 12x19 (WAG15675-C1219GG)
- TRADEMARK FINE ART Parfumes by Preston-12x32 Canvas Art Ready to Hang!, 12x32 (EM212-C1232GG)
- OMEGA Omega NPFS0148OUF1 2.5 x 10 x 48 in. Floating Shelf - Red Oak (NPFS0148OUF1)
- Trademark Fine Art Wall Art & Decor