Lisa Audit 'Beautiful Romance XVIII' Canvas Art, 18x18
Mfr # WAP00628-C1818GG
Zoro # G901655825
Key Features
- Style Modern Rustic
- Subject Animals
- Artist Lisa Audit
- Product Type Gallery-Wrapped Canvas Art
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # WAP00628-C1818GG
- Zoro # G901655825
- UPC # 191344631903
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 18 in |
Details
Style | Modern Rustic |
Subject | Animals |
Artist | Lisa Audit |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Lisa Audit
- Subject: Animals
- Style: Modern Rustic
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a bird amidst tiny flowers.
Lisa Audit loves the art of decoration, and she uses oil paints, acrylics, and pen and ink to create beautiful pieces of art. She finds inspiration from fine art masters such as Picasso, Manet, Rubens and Cezanne. Lisa lives in Canada with her two teenage daughters, and she creates much of her artwork in a spacious studio inside her home.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Stacked Chair Dolly, 1000 lb. Load Capacity, Holds 40 Chairs (DY85)
- DMI Seat Cushion, Polyurethane Foam Navy (513-8015-2400)
- ZORO SELECT 11-1/2" Digital Synchronized LED POE Clock, Black (SED4R4LDRB)
- FLASH FURNITURE Black Slat Back Metal Chair, Walnut Wood Back, Black Vinyl Seat, PK2 (2-XU-DG-6G5B-WAL-BLKV-GG)
- TRADEMARK FINE ART Ata Alishahi 'Beautiful Swan 2A' Canvas Art, 24x24 (ALI22339-C2424GG)
- TRADEMARK FINE ART Jacky Parker 'Anemone Blanda' Canvas Art, 30x47 (1X13817-C3047GG)
- TRADEMARK FINE ART David Galchutt 'Plenty' Canvas Art, 35x47 (ALI47006-C3547GG)
- TRADEMARK FINE ART Rio 'Key West Villa' Canvas Art, 18x24 (MA0198-C1824GG)
- TRADEMARK FINE ART Bill Bell 'Blue Room' Canvas Art, 18x18 (ALI25615-C1818GG)
- TRADEMARK FINE ART Lisa Audit 'Rainbow Seeds Abstract' Canvas Art, 14x19 (WAP02888-C1419GG)
- TRADEMARK FINE ART Carol Young 'Primary Barns V' Canvas Art, 35x35 (WAG16488-C3535GG)
- Trademark Fine Art Wall Art & Decor