LightBoxJournal 'Paper Magnolia Closeup' Canvas Art, 14x14
Mfr # ALI10409-C1414GG
Zoro # G901350577
Key Features
- Style Modern & Contemporary
- Subject Floral
- Product Type Gallery-Wrapped Canvas Art
- Artist LightBoxJournal
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI10409-C1414GG
- Zoro # G901350577
- UPC # 191344675969
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 14 in |
Details
Style | Modern & Contemporary |
Subject | Floral |
Product Type | Gallery-Wrapped Canvas Art |
Artist | LightBoxJournal |
Description
- Artist: LightBoxJournal
- Subject: Floral
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a close up of a flower with white peddles on a distressed background.
From the moment I picked up my first camera, I have had to fuel a flame that continues to spark in creative photography, alternative printmaking, mixed media processes and contemporary art. With a strong educational background in Photography and Fine Art, my passion continues to grow. My inspiration and desire for photography have connected me to art in a way that is not explainable in words. I can only show others through the lens of my camera how I see and feel about the world that I live in today.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORNE WOOD PRODUCTS 12 x 1 3/4 Four Sided Taper Chair Leg in Soft Maple (6152M)
- REGENCY Regency Legacy 6 ft Racetrack Conference Table with Charging Port- Ash Grey (LCTRT7135AG)
- BAXTON STUDIO Lindsey Grey Upholstered and Greywashed Wood Cocktail Ottoman (164-10653)
- HIRSH 36" W 5 Drawer Lateral File Cabinet, Charcoal, Letter (17641)
- TRADEMARK FINE ART Claire Doherty 'Firefighter Headgear Patent 1926 Black' Canvas Art, 18x24 (CDO0057-C1824GG)
- TRADEMARK FINE ART Howie Green 'Biggie Smalls' Canvas Art, 35x35 (ALI35744-C3535GG)
- TRADEMARK FINE ART Danhui Nai 'Palm Chinoiserie II' Canvas Art, 18x24 (WAP11792-C1824GG)
- TRADEMARK FINE ART Abstract Graffiti 'Fantasy Pinball' Canvas Art, 18x24 (ALI24247-C1824GG)
- TRADEMARK FINE ART Joanne Porter 'Roses With Purple Clematis' Canvas Art, 35x47 (ALI30565-C3547GG)
- TRADEMARK FINE ART Cole Borders 'Boeing Rc 1 Airplane Concept' Canvas Art, 14x19 (ALI22063-C1419GG)
- TRADEMARK FINE ART Monet 'Three Fishing Boats' Canvas Art, 18x24 (AA00683-C1824GG)
- Trademark Fine Art Wall Art & Decor