Lightboxjournal 'Farmers Market' Canvas Art, 14x19
Mfr # ALI23876-C1419GG
Zoro # G401392565
Key Features
- Style Modern & Contemporary
- Artist Lightboxjournal
- Subject Typography
- Product Type Gallery-Wrapped Canvas Art
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI23876-C1419GG
- Zoro # G401392565
- UPC # 192055713834
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 19 in |
Details
Style | Modern & Contemporary |
Artist | Lightboxjournal |
Subject | Typography |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Lightboxjournal
- Subject: Typography
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a chicken in a wheat border.
From the moment I picked up my first camera, I have had to fuel a flame that continues to spark in creative photography, alternative printmaking, mixed media processes and contemporary art. With a strong educational background in Photography and Fine Art, my passion continues to grow. My inspiration and desire for photography have connected me to art in a way that is not explainable in words. I can only show others through the lens of my camera how I see and feel about the world that I live in today.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shower Curtain, vinyl, White, 108 in W, 72 in L (4EEY3)
- BFM SEATING Glide for Margate Table Bases (163PHTBGL)
- AMERICAN LOUVER/PLASTICADE American Louver Stratus Plaque Diffuser With 8" Neck, White, STR-PQ-8W (STR-PQ-8W)
- NEXT INNOVATIONS 16" Tree of Life Amber Round Wall Art (101409003-AMBER)
- TRADEMARK FINE ART Danhui Nai 'Palm Chinoiserie II' Canvas Art, 18x24 (WAP11792-C1824GG)
- TRADEMARK FINE ART June Erica Vess 'Flower Stone Tile IX' Canvas Art, 14x14 (WAG15281-C1414GG)
- TRADEMARK FINE ART Wyanne 'Family Love' Canvas Art, 24x32 (ALI8244-C2432GG)
- TRADEMARK FINE ART Michael Tompsett 'New York Blue Teal Skyline' Canvas Art, 16x24 (MT01473-C1624GG)
- TRADEMARK FINE ART Jill Sands 'Dog Portrait Dobie' Canvas Art, 35x47 (WAG03454-C3547GG)
- TRADEMARK FINE ART Pamela K. Beer 'Hiking Boots' Canvas Art, 14x19 (IC00392-C1419GG)
- NEXT INNOVATIONS Mermaid Metal Wall Art (101210014)
- Trademark Fine Art Wall Art & Decor