Let Your Art Soar 'Toad Line Art' Canvas Art, 24x32
Mfr # ALI42517-C2432GG
Zoro # G901487181
Key Features
- Style Modern & Contemporary
- Product Type Gallery-Wrapped Canvas Art
- Subject Animals
- Artist Let Your Art Soar
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI42517-C2432GG
- Zoro # G901487181
- UPC # 192664745998
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 32 in |
Details
Style | Modern & Contemporary |
Product Type | Gallery-Wrapped Canvas Art |
Subject | Animals |
Artist | Let Your Art Soar |
Description
- Artist: Let Your Art Soar
- Subject: Animals
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a frog on the right side of the frame.
Prominent Colors: White, Black, Grey
Sisters Nancy Honaker and Lyn Cox have had some crazy adventures but not many could compete with 2011 when they sold their homes on the warm and sunny West Coast and moved to a very small town in Ohio in order to reunite with family. Faced with the challenge of needing flexible jobs, they decided to draw upon their respective backgrounds in fine art and psychology to form Let Your Art Soar, their collaborative art studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Round Wall Clock, 24hr., Black, 12.5" (UNV10441)
- MONARCH SPECIALTIES Dining Chair, Set Of 2, Counter Height, Upholstered, Kitchen, Dining Room, Pu Leather Look, Grey (I 1902)
- LORELL Tabletop, f/Width-adjustable Training Base, 72inx30in, Gray (LLR62560)
- HASTINGS HOME Hastings Home Christmas Tree Storage Duffel Bag for 12 feet Artificial Trees | Green Canvas (430012KXH)
- TRADEMARK FINE ART Marcia Baldwin '5 Feathers Indian War Horse' Canvas Art, 22x32 (ALI34599-C2232GG)
- TRADEMARK FINE ART Robert Harding Picture Library 'Architecture 17' Canvas Art, 12x19 (ALI18950-C1219GG)
- TRADEMARK FINE ART Andreas Christensen 'Abstract Fall' Canvas Art, 14x19 (1X01423-C1419GG)
- TRADEMARK FINE ART Sultan Sultan Al 'Cheetahs Family' Canvas Art, 22x32 (1X02677-C2232GG)
- TRADEMARK FINE ART Robert Oates 'Smoky Cape' Canvas Art, 12x19 (1X07973-C1219GG)
- TRADEMARK FINE ART David Lloyd Glover 'Arboretum Garden Path' Canvas Art, 24x32 (DLG0361-C2432GG)
- DESIGN TOSCANO Mask of Venice Wall Sculpture: Peacock Mask (WU74139)
- Trademark Fine Art Wall Art & Decor