Trademark Fine Art

Let Your Art Soar 'Goat Line Art' Canvas Art, 14x19


product price: $32.95
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Subject Animals
  • Artist Let Your Art Soar
  • Product Type Gallery-Wrapped Canvas Art
  • Style Modern & Contemporary
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 14 in x 19 in

Details

Subject Animals
Artist Let Your Art Soar
Product Type Gallery-Wrapped Canvas Art
Style Modern & Contemporary

Description

  • Artist: Let Your Art Soar
  • Subject: Animals
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a goat on the right side of the frame.

Prominent Colors: White, Grey, Black

Sisters Nancy Honaker and Lyn Cox have had some crazy adventures but not many could compete with 2011 when they sold their homes on the warm and sunny West Coast and moved to a very small town in Ohio in order to reunite with family. Faced with the challenge of needing flexible jobs, they decided to draw upon their respective backgrounds in fine art and psychology to form Let Your Art Soar, their collaborative art studio.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.