Trademark Fine Art

Lee Dubin 'The Bordello' Canvas Art, 18x24


product price: $39.59
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Style American Traditional
  • Product Type Gallery-Wrapped Canvas Art
  • Subject People
  • Artist Lee Dubin
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 18 in x 24 in

Details

Style American Traditional
Product Type Gallery-Wrapped Canvas Art
Subject People
Artist Lee Dubin

Description

  • Artist: Lee Dubin
  • Subject: People
  • Style: American Traditional
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features people standing in a red room.

Prominent Colors: Red, Tan, Wine, Brown, Black

Nationally Recognized artist, Lee Dubin, is best known for her charming, beautifully executed paintings of life in the Victorian Era. A native Californian who continues to paint in her Los Angles studio, Dubin says, I have painted since I could first hold a paint brush. All I really ever wanted to be was an artist. Dubin attended the finest art schools in California including Chouinard Art Institute, Otis Art Institute, UCLA, and Los Angles Trade Technical College. Her technique of glazing and underpainting is a direct result of studying the works of the old masters.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.