Trademark Fine Art

Leah Saulnier 'Super Rat' Canvas Art, 14x19


product price: $33.39
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Subject Animals
  • Artist Leah Saulnier
  • Product Type Gallery-Wrapped Canvas Art
  • Style Modern & Contemporary
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 14 in x 19 in

Details

Subject Animals
Artist Leah Saulnier
Product Type Gallery-Wrapped Canvas Art
Style Modern & Contemporary

Description

  • Artist: Leah Saulnier
  • Subject: Animals
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a rat holding up a barbell over its head.

Prominent Colors: Brown, Black, Tan

Leah Saulnier is a Humorist, Surrealist oil painter and portraitist whose versatility knows no bounds. Her art is laced with expressions of humor, the macabre, and elements of surprise. Look for the convergence of the absurd with the rational, the role of machines in the role of people and the curious appearance of animals in unusual surroundings. Leah was born and raised in the Midwest, the daughter of an artist?musician. She has been a resident of Santa Fe, New Mexico since 1992 when she followed her parents to the City Different to help run a family business. Passionate and prolific, she paints full time in a country setting that gives her a direct view of the mountains.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.