Leah Saulnier 'Prince' Canvas Art, 18x24
Mfr # ALI12631-C1824GG
Zoro # G601357647
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Artist Leah Saulnier
- Style Modern & Contemporary
- Subject People
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI12631-C1824GG
- Zoro # G601357647
- UPC # 191344820901
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 24 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Artist | Leah Saulnier |
Style | Modern & Contemporary |
Subject | People |
Description
- Artist: Leah Saulnier
- Subject: People
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a portrait of prince in the center of a purple scene.
Lance Kuehne was born and raised in Northern California. Since the fall of 2002, his primary subject matter has been the rural and natural landscapes of the North Bay Area of San Francisco, as well as occasionally other parts of California and beyond. He has always had a keen interest in classic American imagery. Strongly influenced by photographers such as Edward Weston and Ansel Adams, his work focuses on a sense of place, its light, and mood, creating timeless images. His award-winning photographs are in private collections in over 40 states and many countries.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPUR-PEDIC BY RAYNOR Executive Chair, 20.5" to 23.5" Seat Height, Black (TP2500-BLKL)
- ATLAS COMMERCIAL PRODUCTS Chiavari cushion, Soft 2" Box Cushions, Ivory (SBC4IV)
- SAFCO Magazine Rack, 92-Pocket, Black (4325BL)
- ACURITE Large Digital Clock W/ Indoor Temperature, 14.5" (75159M)
- TRADEMARK FINE ART Karen Fields 'Border Boho Ii' Canvas Art, 12x24 (WAG06639-C1224GG)
- TRADEMARK FINE ART Michael Tompsett 'Florida Map' Canvas Art, 24x32 (MT0702-C2432GG)
- TRADEMARK FINE ART Ethan Harper 'Dog Days Iii' Canvas Art, 24x32 (WAG06409-C2432GG)
- TRADEMARK FINE ART Rio 'Cube Abstract IV' Canvas Art, 35x35 (MA060-C3535GG)
- TRADEMARK FINE ART The Macneil Studio 'Humming Bird' Canvas Art, 14x14 (ALI9043-C1414GG)
- TRADEMARK FINE ART Jai Johnson 'Read Me A Story' Canvas Art, 22x32 (ALI14189-C2232GG)
- TRADEMARK FINE ART Ryan Fowler 'Dachshund Longboards' Canvas Art, 14x19 (WAP06336-C1419GG)
- Trademark Fine Art Wall Art & Decor