Leah Saulnier 'Cats On Strike' Canvas Art, 14x19
Mfr # ALI42055-C1419GG
Zoro # G501484474
Key Features
- Subject Animals
- Artist Leah Saulnier
- Product Type Gallery-Wrapped Canvas Art
- Style Modern & Contemporary
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI42055-C1419GG
- Zoro # G501484474
- UPC # 192664727499
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 19 in |
Details
Subject | Animals |
Artist | Leah Saulnier |
Product Type | Gallery-Wrapped Canvas Art |
Style | Modern & Contemporary |
Description
- Artist: Leah Saulnier
- Subject: Animals
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features three cats with signs over a blue background.
Prominent Colors: Blue, Tan, Green, Brown, Grey
Leah Saulnier is a Humorist, Surrealist oil painter and portraitist whose versatility knows no bounds. Her art is laced with expressions of humor, the macabre, and elements of surprise. Look for the convergence of the absurd with the rational, the role of machines in the role of people and the curious appearance of animals in unusual surroundings. Leah was born and raised in the Midwest, the daughter of an artist?musician. She has been a resident of Santa Fe, New Mexico since 1992 when she followed her parents to the City Different to help run a family business. Passionate and prolific, she paints full time in a country setting that gives her a direct view of the mountains.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSARE Room Divider 360 Folding Portable Partition 8'6" x 6' Royal Blue Fabric (1172305)
- TRIPP LITE High-Speed HDMI Cable w/Gripping Connectors 1080p M/M Black 50ft (P568-050-BK-GRP)
- ALERA Credenza, 60" W, Steel (ALESD6024BM)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - Queen - Navy (1300)
- TRADEMARK FINE ART Grace Popp 'In The Mist Ii' Canvas Art, 24x32 (WAG12077-C2432GG)
- TRADEMARK FINE ART Monet 'View Of Vetheuil' Canvas Art, 24x32 (AA01007-C2432GG)
- TRADEMARK FINE ART Cheryl Bartley 'Ho Down Barn Dance Halloween' Canvas Art, 14x19 (ALI12442-C1419GG)
- TRADEMARK FINE ART Pierre Renoir 'The Luncheon of the Boating Party' Canvas Art, 14x14 (BL0972-C1414GG)
- TRADEMARK FINE ART The Macneil Studio 'Rocking Chair' Canvas Art, 12x19 (ALI9108-C1219GG)
- TRADEMARK FINE ART Lois Bryan 'Red Roof Barn In Winter' Canvas Art, 22x32 (LBR00423-C2232GG)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 24x24 (ALI15133-C2424GG)
- Trademark Fine Art Wall Art & Decor