Lantern Press 'Travel 4' Canvas Art, 16x24
Mfr # ALI8318-C1624GG
Zoro # G801483696
Key Features
- Style American Traditional
- Artist Lantern Press
- Subject Landscape
- Product Type Gallery-Wrapped Canvas Art
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI8318-C1624GG
- Zoro # G801483696
- UPC # 191344682578
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 16 in x 24 in |
Details
Style | American Traditional |
Artist | Lantern Press |
Subject | Landscape |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Lantern Press
- Subject: Landscape
- Style: American Traditional
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a travel poster representing Yosemite National Park.
Lantern Press is the industry leader for Souvenir, Gift, and Resort for creating new artwork. they specialize in customized, specific, high-quality artwork to be applied to a host of Made in USA products.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Jai Johnson 'Laundry Day Bluebirds' Canvas Art, 14x19 (ALI13875-C1419GG)
- ZORO SELECT Mini Blinds, 72" Lx 43" W, Alabaster, Vinyl (493P11)
- FLASH FURNITURE Round Folding Table, 70.75" W, 70.75" L, 29" H, Plastic Top, White (RB-183RFH-GG)
- BETTER TRENDS 102 x 110 in. Trevor Bedspread, Pink - Queen (BSTRQUPI)
- TRADEMARK FINE ART Eric Joyner 'All Wrapped Up' Canvas Art, 18x24 (ALI1042-C1824GG)
- TRADEMARK FINE ART Grace Popp 'Graphite Botanical Study I' Canvas Art, 35x47 (WAG04716-C3547GG)
- TRADEMARK FINE ART Antonio Grambone 'Restaurant Guest' Canvas Art, 16x24 (1X04551-C1624GG)
- TRADEMARK FINE ART Ron Parker 'Walled Garden' Canvas Art, 12x19 (ALI32407-C1219GG)
- TRADEMARK FINE ART 'Map of the Races of Oceania and Australasia' Canvas Art, 14x19 (BL00634-C1419GG)
- TRADEMARK FINE ART Charlsie Kelly 'Dairy Queen Cow' Canvas Art, 35x47 (ALI40956-C3547GG)
- TRADEMARK FINE ART Kathy G. Ahrens 'Hostas Garden' Canvas Art, 14x19 (ALI3519-C1419GG)
- Trademark Fine Art Wall Art & Decor