Lantern Press 'Sports 8' Canvas Art, 16x24
Mfr # ALI8882-C1624GG
Zoro # G001473374
Key Features
- Subject Sports
- Style Traditional
- Product Type Gallery-Wrapped Canvas Art
- Artist Lantern Press
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI8882-C1624GG
- Zoro # G001473374
- UPC # 191344697138
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 16 in x 24 in |
Details
Subject | Sports |
Style | Traditional |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Lantern Press |
Description
- Artist: Lantern Press
- Subject: Sports
- Style: Traditional
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a man playing football in a traditional uniform with a decorative frame.
Lantern Press is the industry leader for Souvenir, Gift, and Resort for creating new artwork. they specialize in customized, specific, high-quality artwork to be applied to a host of Made in USA products.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KETCHAM 12" x 36" Deluxe Surface Mounted Polished Edge Medicine Cabinet (170PE-SM)
- CLEVELAND Wing Nut, 1/4-20 18-8 S/S (FA95049)
- TRADEMARK FINE ART Fab Funky 'Mutley Crew on Tandem' Canvas Art, 8x24 (WAG15735-C824GG)
- BLUE RIDGE Goose Down/Feather White Comforter, Light Warmth, Full/Queen (SE003022)
- TRADEMARK FINE ART Tim Otoole 'Free Range Iv' Canvas Art, 14x19 (WAG03999-C1419GG)
- TRADEMARK FINE ART Oxana Ziaka 'Jerusalem Owls 2' Canvas Art, 35x47 (ALI11610-C3547GG)
- TRADEMARK FINE ART Lantern Press 'Illustration 15' Canvas Art, 16x24 (ALI8407-C1624GG)
- TRADEMARK FINE ART Sue Schlabach 'Lake Lodge Iv On Walnut' Canvas Art, 24x24 (WAP08221-C2424GG)
- TRADEMARK FINE ART Robert Michaud 'Reflections' Canvas Art, 30x47 (ALI23392-C3047GG)
- TRADEMARK FINE ART Jai Johnson 'Colorful Expressions Lemur' Canvas Art, 16x24 (ALI14646-C1624GG)
- CAROLINES TREASURES 11.5 x 11.75 in. Welsh Pig Love Metal Artwork Wall Decor (CK5364WALV)
- Trademark Fine Art Wall Art & Decor