Trademark Fine Art

Lantern Press 'National Park 1' Canvas Art, 12x19


product price: $26.39
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Subject Landscape
  • Product Type Gallery-Wrapped Canvas Art
  • Artist Lantern Press
  • Style American Traditional
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 12 in x 19 in

Details

Subject Landscape
Product Type Gallery-Wrapped Canvas Art
Artist Lantern Press
Style American Traditional

Description

  • Artist: Lantern Press
  • Subject: Landscape
  • Style: American Traditional
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a person sitting on a horse walking down a path through the Grand Canyon.

Lantern Press is the industry leader for Souvenir, Gift, and Resort for creating new artwork. they specialize in customized, specific, high-quality artwork to be applied to a host of Made in USA products.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.