Lanre Adefioye 'Jack Russell' Canvas Art, 14x19
Mfr # ALI31030-C1419GG
Zoro # G501422483
Key Features
- Subject Animals
- Product Type Gallery-Wrapped Canvas Art
- Artist Lanre Adefioye
- Style Modern & Contemporary
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI31030-C1419GG
- Zoro # G501422483
- UPC # 192055927743
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 19 in |
Details
Subject | Animals |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Lanre Adefioye |
Style | Modern & Contemporary |
Description
- Artist: Lanre Adefioye
- Subject: Animals
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a colorful patterned portrait of a Jack Russell.
Lanre is a Nigerian Canadian neo pop artist, painter, sculptor and a product designer. He gained experience in the fields of graphic and product design before turning to painting. A visit with a master artist as a teenager inspired him to take action and to broaden his creative quest. Lanre searched and experimented relentlessly with new ways to depict his art. Lanres art is inspirational and philosophical, he combines elements of cubism and pop art in his work using vibrant colors and bold patterns as a visual expression of hope, joy, peace and love. His past, present and future inspire him to work hard on his craft. Lanre�s art is therapeutic, opening the mind to new possibilities, creating energy and providing comfort to the soul and spirit.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Cutting Board, Poly, 60" x 11-3/4" x 3/4" (812012)
- MANITOWOC Fan Cycle Pressure Switch (000013509)
- SPIRELLA Stoneware SoapDish Gemma Earth (10.20300)
- INTERNATIONAL CONCEPTS Double Jelly Cupboard, 51"H, Unfinished (CU-167)
- TRADEMARK FINE ART Howie Green 'Pop Art Flowers' Canvas Art, 18x18 (ALI35880-C1818GG)
- TRADEMARK FINE ART The Macneil Studio 'Dart Board' Canvas Art, 30x47 (ALI8570-C3047GG)
- TRADEMARK FINE ART Dean Russo 'Lois' Canvas Art, 35x47 (ALI44441-C3547GG)
- TRADEMARK FINE ART Rachel Caldwell 'Feathers For Peace' Canvas Art, 35x47 (ALI43948-C3547GG)
- TRADEMARK FINE ART Robert Harding Picture Library 'Alligators 2' Canvas Art, 12x19 (ALI19275-C1219GG)
- TRADEMARK FINE ART Botticelli 'The Virgin And Child' Canvas Art, 16x24 (AA00157-C1624GG)
- BEGIN HOME DECOR 16 x 16 in. Marilyn Monroe with Typography-Print on Canvas (2080-1616-FI2)
- Trademark Fine Art Wall Art & Decor