Trademark Fine Art

Lanre Adefioye 'Dachshund' Canvas Art, 18x24


product price: $37.79
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Product Type Gallery-Wrapped Canvas Art
  • Subject Animals
  • Style Modern & Contemporary
  • Artist Lanre Adefioye
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 18 in x 24 in

Details

Product Type Gallery-Wrapped Canvas Art
Subject Animals
Style Modern & Contemporary
Artist Lanre Adefioye

Description

  • Artist: Lanre Adefioye
  • Subject: Animals
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a colorful patterned portrait of a Dachshund.

Lanre is a Nigerian Canadian neo pop artist, painter, sculptor and a product designer. He gained experience in the fields of graphic and product design before turning to painting. A visit with a master artist as a teenager inspired him to take action and to broaden his creative quest. Lanre searched and experimented relentlessly with new ways to depict his art. Lanres art is inspirational and philosophical, he combines elements of cubism and pop art in his work using vibrant colors and bold patterns as a visual expression of hope, joy, peace and love. His past, present and future inspire him to work hard on his craft. Lanre�s art is therapeutic, opening the mind to new possibilities, creating energy and providing comfort to the soul and spirit.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.