Lanre Adefioye 'Alabama State Map' Canvas Art, 24x32
Mfr # ALI31111-C2432GG
Zoro # G501418660
Key Features
- Artist Lanre Adefioye
- Subject Maps
- Product Type Gallery-Wrapped Canvas Art
- Style Modern & Contemporary
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI31111-C2432GG
- Zoro # G501418660
- UPC # 192055931009
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 32 in |
Details
Artist | Lanre Adefioye |
Subject | Maps |
Product Type | Gallery-Wrapped Canvas Art |
Style | Modern & Contemporary |
Description
- Artist: Lanre Adefioye
- Subject: Maps
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a colorful patch representation of Alabama.
Lanre is a Nigerian Canadian neo pop artist, painter, sculptor and a product designer. He gained experience in the fields of graphic and product design before turning to painting. A visit with a master artist as a teenager inspired him to take action and to broaden his creative quest. Lanre searched and experimented relentlessly with new ways to depict his art. Lanres art is inspirational and philosophical, he combines elements of cubism and pop art in his work using vibrant colors and bold patterns as a visual expression of hope, joy, peace and love. His past, present and future inspire him to work hard on his craft. Lanre�s art is therapeutic, opening the mind to new possibilities, creating energy and providing comfort to the soul and spirit.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICKERMAN 27 in. Brown Hydrangea Stem (FM181902)
- HON Universal Modesty Panel, 38w x 0.13d x 9.63h, Black (HONMTUMOD38P)
- GLOBAL INDUSTRIAL Shop Desk with 4 Drawers and Cabinet, 34-1/2W x 30D x 51-1/2H, Gray (237407)
- REJUVENATE Cabinet and Furniture Restorer, 16 oz (RJ16CCLAM)
- TRADEMARK FINE ART Larry Hunter 'Galaxy Blender Aqua' Canvas Art, 14x14 (ALI41879-C1414GG)
- TRADEMARK FINE ART Cherie Roe Dirksen 'Cosmic Celebration' Canvas Art, 24x32 (ALI41273-C2432GG)
- TRADEMARK FINE ART Sylvie Demers 'Calypso' Canvas Art, 18x24 (ALI15218-C1824GG)
- TRADEMARK FINE ART John W. Golden 'Lunastrella Instant Camera' Canvas Art, 12x19 (ALI30682-C1219GG)
- TRADEMARK FINE ART David Galchutt 'Frilly Floral' Canvas Art, 12x19 (ALI46741-C1219GG)
- TRADEMARK FINE ART Grace Popp 'Fan De La Mer Iii' Canvas Art, 14x14 (WAG06318-C1414GG)
- TRADEMARK FINE ART Sandro Botticelli 'Birth of Venus 1484' Canvas Art, 35x47 (BL01322-C3547GG)
- Trademark Fine Art Wall Art & Decor