Lance Kuehne 'Wagon Wheels' Canvas Art, 24x24
Mfr # ALI31080-C2424GG
Zoro # G001427087
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Artist Lance Kuehne
- Subject Still Life
- Style Modern & Contemporary
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI31080-C2424GG
- Zoro # G001427087
- UPC # 192055929761
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 24 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Artist | Lance Kuehne |
Subject | Still Life |
Style | Modern & Contemporary |
Description
- Artist: Lance Kuehne
- Subject: Still Life
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a large wagon wheel on the left side of a dark landscape.
Lance Kuehne was born and raised in Northern California. Since the fall of 2002, his primary subject matter has been the rural and natural landscapes of the North Bay Area of San Francisco, as well as occasionally other parts of California and beyond. He has always had a keen interest in classic American imagery. Strongly influenced by photographers such as Edward Weston and Ansel Adams, his work focuses on a sense of place, its light, and mood, creating timeless images. His award winning photographs are in private collections in over 40 states and many countries.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Versailles Accent Chair in Black, Natural Cane and Cream, Set of 2 (2-ACCA01-CR)
- HOLLAND BAR STOOL CO New York Rangers Double Neon 15" Clock, NHL (Clk15NYRang)
- BIGGIES SCENES Window Well Scenes-Path, 100 in wide x 60 in high (BG-WW-PTH-100)
- ZORO SELECT Hanging Clamp, Holds 42" Sheets, PK6 (5W273)
- TRADEMARK FINE ART Guido Borelli 'Silenzio' Canvas Art, 18x24 (ALI34169-C1824GG)
- TRADEMARK FINE ART LightBoxJournal 'The Blue Moose - Feathers' Canvas Art, 14x19 (ALI10336-C1419GG)
- TRADEMARK FINE ART Ryan Fowler 'Doodle Coffee Double Iv' Canvas Art, 18x18 (WAP06275-C1818GG)
- TRADEMARK FINE ART Lori Hutchison 'Venice Beach Sunset' Canvas Art, 12x19 (ALI12691-C1219GG)
- TRADEMARK FINE ART Jeff Pica 'Pastel Nyc Ii' Canvas Art, 18x24 (WAG08729-C1824GG)
- TRADEMARK FINE ART Dan Ballard 'Expanding Motion' Canvas Art, 22x32 (ALI7998-C2232GG)
- TRADEMARK FINE ART Howard Robinson 'World Of Animals' Canvas Art, 24x32 (ALI23973-C2432GG)
- Trademark Fine Art Wall Art & Decor