Kurt Shaffer 'Succulent Rain Drop' Canvas Art, 14x14
Mfr # KS495-C1414GG
Zoro # G201538354
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Subject Plants/Nature
- Style Contemporary
- Artist Kurt Shaffer
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # KS495-C1414GG
- Zoro # G201538354
- UPC # 886511254343
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 14 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Subject | Plants/Nature |
Style | Contemporary |
Artist | Kurt Shaffer |
Description
- Artist: Kurt Shaffer
- Subject: Plants/Nature
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
- Made in USA
This ready to hang, gallery-wrapped art piece features a plant.
Kurt Shaffer has been a self-taught photographer since age 13 (1970). He continues to learn the fine art of photography, especially in this fantastic digital age. Though Kurt does not manipulate his fine art photography, digital enhancement is a valuable tool in his business. He states that if he were to change anything in his work it would be to make it look more like it was when he took the original photo. Kurt's love of the earth feeds his photographic creativity and defines it as his truest form of therapy. When photographing people, capturing the nature in his subjects is Kurt's intent and what he strives to do.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Literature Rack, Compartment 5, Blk (403-08)
- ZORO SELECT Shower Curtain, Cotton Duck, White, 72 in W, 72 in L (4EEY9)
- FLASH FURNITURE Stool, Black, 17" Seat W (YK01B-GG)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24 (6J582)
- TRADEMARK FINE ART Anton Pieck 'Out The Kitchen Door' Canvas Art, 35x47 (ALI38386-C3547GG)
- TRADEMARK FINE ART Matt Anderson 'Paradise' Canvas Art, 24x24 (1X03413-C2424GG)
- TRADEMARK FINE ART Wyanne 'She Waits For No One' Canvas Art, 22x32 (ALI18384-C2232GG)
- TRADEMARK FINE ART June Erica Vess 'Dapper Bird Iv' Canvas Art, 14x19 (WAG08391-C1419GG)
- TRADEMARK FINE ART LightBoxJournal 'States Brewing Co North Carolina' Canvas Art, 30x47 (ALI10225-C3047GG)
- TRADEMARK FINE ART Dean Russo 'Castro' Canvas Art, 14x19 (ALI18438-C1419GG)
- TRADEMARK FINE ART Kurt Shaffer; 'In the Mountains' Canvas Art, 16x24 (KS100-C1624GG)
- Trademark Fine Art Wall Art & Decor