Kurt Shaffer; 'In the Mountains' Canvas Art, 16x24
Mfr # KS100-C1624GG
Zoro # G501539983
Key Features
- Style Contemporary
- Product Type Gallery-Wrapped Canvas Art
- Subject Landscape
- Artist Kurt Shaffer
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # KS100-C1624GG
- Zoro # G501539983
- UPC # 886511057739
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 16 in x 24 in |
Details
Style | Contemporary |
Product Type | Gallery-Wrapped Canvas Art |
Subject | Landscape |
Artist | Kurt Shaffer |
Description
- Artist: Kurt Shaffer
- Subject: Landscape
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
- Made in USA
This ready to hang, gallery wrapped art piece features a photograph of mountains from above.
Kurt Shaffer has been a self-taught photographer since age 13 (1970). He continues to learn the fine art of photography, especially in this fantastic digital age. Though Kurt does not manipulate his fine art photography, digital enhancement is a valuable tool in his business. He states that if he were to change anything in his work it would be to make it look more like it was when he took the original photo. Kurt's love of the earth feeds his photographic creativity and defines it as his truest form of therapy. When photographing people, capturing the nature in his subjects is Kurt's intent and what he strives to do.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX Adjustable Table, 33.14" X 21.49" (8019)
- HON Black Ignition Series Mid-Back Work Chair, Blk, 29" W 44" H, Padded T-Bar (HIWM3.A.H.U.CU10.T.SB)
- FLASH FURNITURE Folding Table Dolly w/Carpet, Rect Tables (XA-77-36-DOLLY-GG)
- FELLOWES Back Support, Mesh, 17-3/10"Wx5-3/5"Lx20-1/5"H, Black (FEL9191301)
- TRADEMARK FINE ART Wyanne 'The One Love' Canvas Art, 16x24 (ALI18389-C1624GG)
- TRADEMARK FINE ART Grace Popp 'Vivacious Bloom II' Canvas Art, 24x32 (WAG16466-C2432GG)
- TRADEMARK FINE ART Lisa Audit 'Beautiful Romance XVIII' Canvas Art, 18x18 (WAP00628-C1818GG)
- TRADEMARK FINE ART Natasha Wescoat '071' Canvas Art, 24x32 (ALI5447-C2432GG)
- TRADEMARK FINE ART Barbara Mock ' Birds Of Autumn' Canvas Art, 18x18 (ALI39105-C1818GG)
- TRADEMARK FINE ART Jesus M Garcia 'Athabasca Cave' Canvas Art, 16x24 (1X01153-C1624GG)
- OLD MASTERS Old Masters 11204 1 Quart Golden Oak Wiping Stain (2692382)
- Trademark Fine Art Wall Art & Decor