Kirk Reinert 'Satin And Chinchilla' Canvas Art, 14x14
Mfr # ALI30829-C1414GG
Zoro # G001424147
Key Features
- Artist Kirk Reinert
- Product Type Gallery-Wrapped Canvas Art
- Subject Fantasy
- Style Modern & Contemporary
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI30829-C1414GG
- Zoro # G001424147
- UPC # 192055919700
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 14 in |
Details
Artist | Kirk Reinert |
Product Type | Gallery-Wrapped Canvas Art |
Subject | Fantasy |
Style | Modern & Contemporary |
Description
- Artist: Kirk Reinert
- Subject: Fantasy
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a character sitting on a pillow in the center of the frame.
Kirk discovered that drawing was a natural talent at a very early age having been introduced to art by his grandfather, a sports cartoonist for the Cleveland Plain Dealer, and his uncle, an animator. Kirk graduated from Cooper School of Art with a degree in production art and design but is a self-taught painter. Upon graduation, he worked in advertising as an illustrator and designer and after 3 1/2 years went on to establish his own studio in 1981.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASICWISE Wall Mount Laptop Office Desk with Shelves, Brown (QI003557.BR)
- FLASH FURNITURE Yellow Plastic Stack Chair (RUT-238A-YL-GG)
- BOSS 31" W 4 Drawer Combo File Cabinet, Mocha, Letter/Legal (N114-MOC)
- MANHATTAN COMFORT Brighton 60" TV Stand with Glass Shelves and Media Wire Management in Onyx (TVFP4-BL)
- TRADEMARK FINE ART Carol Young 'Lonely Barn' Canvas Art, 14x14 (WAG04879-C1414GG)
- TRADEMARK FINE ART Renoir 'Woman With A Hat' Canvas Art, 18x24 (AA01089-C1824GG)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- TRADEMARK FINE ART Daphne Brissonnet 'Coast to Coast Sepia III' Canvas Art, 35x35 (WAP0050-C3535GG)
- TRADEMARK FINE ART Rosa Bonheur 'Horse Fair' Canvas Art, 16x32 (WAG02209-C1632GG)
- TRADEMARK FINE ART Lightboxjournal 'Framed Gypsy Sea Star' Canvas Art, 14x14 (ALI23626-C1414GG)
- ADLMIRED BY NATURE Admired By Nature GPB8359-BLUSH 9 Stems Artificial Rose & Hydrangea Mixed Bouquet; Blush (GPB8359-BLUSH)
- Trademark Fine Art Wall Art & Decor