Kirk Reinert 'One Love Mermaid' Canvas Art, 18x18
Mfr # ALI30817-C1818GG
Zoro # G701423495
Key Features
- Style Mid-Century Modern
- Artist Kirk Reinert
- Product Type Gallery-Wrapped Canvas Art
- Subject Fantasy
Product Information
- Brand Trademark Fine Art
- MFR # ALI30817-C1818GG
- Zoro # G701423495
- UPC # 192055919236
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 18 in |
Details
Style | Mid-Century Modern |
Artist | Kirk Reinert |
Product Type | Gallery-Wrapped Canvas Art |
Subject | Fantasy |
Description
- Artist: Kirk Reinert
- Subject: Fantasy
- Style: Mid-Century Modern
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a mermaid sitting in the center of a coastal scene.
Kirk discovered that drawing was a natural talent at a very early age having been introduced to art by his grandfather, a sports cartoonist for the Cleveland Plain Dealer, and his uncle, an animator. Kirk graduated from Cooper School of Art with a degree in production art and design but is a self-taught painter. Upon graduation, he worked in advertising as an illustrator and designer and after 3 1/2 years went on to establish his own studio in 1981.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMERCIALINE Fabric Padded Folding Chair, Star Trail Black, PK4 (970)
- RICHELIEU HARDWARE Contemporary Fixed-Height Furniture Leg, 1 11/32 in (33.8 mm), Chrome (6492730140)
- LUXOR Ergonomic Gel Chair Cushion (CSZZ001)
- FLASH FURNITURE Round Wh 60Rnd Plastic Fold Table, 59.75" W, 59.75" L, 28.75" H, Plastic Top, White (DAD-YCZ-152R-GW-GG)
- TRADEMARK FINE ART Carolyne Hawley 'Buddies Cows' Canvas Art, 14x19 (WAG11950-C1419GG)
- TRADEMARK FINE ART Jai Johnson 'Rusty Barn At Sunset' Canvas Art, 16x24 (ALI14104-C1624GG)
- TRADEMARK FINE ART Albert Bierstadt 'Sunrise On Lake Tahoe, California, 1872' Canvas Art, 24x32 (BL02248-C2432GG)
- TRADEMARK FINE ART Geno Peoples 'Out For Lunch' Canvas Art, 14x19 (ALI19550-C1419GG)
- TRADEMARK FINE ART Anthony Casay 'Garden Scene 11' Canvas Art, 24x32 (ALI20239-C2432GG)
- TRADEMARK FINE ART Design Fabrikken 'Get Lost Fabrikken' Canvas Art, 14x19 (IC01445-C1419GG)
- TRADEMARK FINE ART Howard Robinson 'Stalking Shark' Canvas Art, 35x47 (ALI23986-C3547GG)
- Trademark Fine Art Wall Art & Decor