Trademark Fine Art

Katie Pertiet 'Painting Paris I' Canvas Art, 30x47


product price: $82.29
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Subject Cityscape
  • Style Country/Cottage
  • Product Type Gallery-Wrapped Canvas Art
  • Artist Katie Pertiet
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 30 in x 47 in

Details

Subject Cityscape
Style Country/Cottage
Product Type Gallery-Wrapped Canvas Art
Artist Katie Pertiet

Description

  • Artist: Katie Pertiet
  • Subject: Cityscape
  • Style: Country/Cottage
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features the phrase "Paris is always a good idea" beside the Eiffel Tower in a frame of pink and yellow flowers.

Prominent Colors: White, Green, Pink, Tan

"Taking old art and making it new and fresh again is very rewarding," says artist Katie Pertiet. Katie blends patterns, colors, textures and antique engravings to create something new. She has worked as a graphic designer for over twenty years. Her home studio is a mix of old and new, just like her art. Her vintage book library and paints and brushes occupy the same space as her prized Macintosh computer.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.