Katie Pertiet 'Farmhouse Fresh I' Canvas Art, 35x47
Mfr # WAP01742-C3547GG
Zoro # G201666309
Key Features
- Artist Katie Pertiet
- Product Type Gallery-Wrapped Canvas Art
- Style French Country
- Subject Animals
Product Information
- Brand Trademark Fine Art
- MFR # WAP01742-C3547GG
- Zoro # G201666309
- UPC # 192055258038
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 47 in |
Details
Artist | Katie Pertiet |
Product Type | Gallery-Wrapped Canvas Art |
Style | French Country |
Subject | Animals |
Description
- Artist: Katie Pertiet
- Subject: Animals
- Style: French Country
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a black and white rooster surrounded by the phrase "It's so good to be home".
"Taking old art and making it new and fresh again is very rewarding," says artist Katie Pertiet. Katie blends patterns, colors, textures and antique engravings to create something new. She has worked as a graphic designer for over twenty years. Her home studio is a mix of old and new, just like her art. Her vintage book library and paints and brushes occupy the same space as her prized Macintosh computer.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Whether it's a contemporary, rustic, modern, or traditional style decor, Trademark Fine Art offers a variety of high-quality, carefully built wall art that will surely complement any style. We provide an abundance of art themes that range from fascinating abstracts to breathtaking landscapes, in an assortment of sizes that will certainly bring excitement to any area of your home. From the bedroom to the living room, or even the office, Trademark Fine Art makes professionally handcrafted, ready to hang wall decor that will be admired for years to come!
IMPORTANT: Avoid buying counterfeit products and transacting with unauthorized sellers. Trademark Fine Art is committed to providing the consumer with the absolute best price and value on our entire line of products, which we ensure by applying a rigorous Quality Control process. Trademark Fine Art is a registered trademark protected by U.S. Trademark law and will be vigorously defended.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICEBERG Round Folding Table, 29" H, Mahogany Top, Melamine (55264)
- JENSEN Dual Alarm Clock Radio 1.8" Digital Disp (JCR-206)
- LIVABLISS Amelie AML-2358 Machine Washable Area Rug (AML2358-710102)
- HOLLAND BAR STOOL CO 25" Swivel Counter Stool, Pewter Finish, Graph Seat (82025PW020)
- TRADEMARK FINE ART Barbara Mock ' Ivy Topiary' Canvas Art, 12x24 (ALI39169-C1224GG)
- TRADEMARK FINE ART The Tangled Peacock 'Flutter of Butterflies' Canvas Art, 16x24 (ALI13423-C1624GG)
- TRADEMARK FINE ART Annelein Beukenkamp 'Gem' Canvas Art, 14x14 (ALI38131-C1414GG)
- TRADEMARK FINE ART Sue Schlabach 'Farm Fresh Greens' Canvas Art, 24x24 (WAP08138-C2424GG)
- TRADEMARK FINE ART Carol Rowan 'Spring In The Greenhouse' Canvas Art, 10x19 (WAP04550-C1019GG)
- TRADEMARK FINE ART Chris Paschke 'Gold Feathers IV Indigo' Canvas Art, 12x19 (WAP02384-C1219GG)
- TRADEMARK FINE ART Carmine Chiriaco 'Marina Bay Sand' Canvas Art, 22x32 (1X13872-C2232GG)
- Trademark Fine Art Wall Art & Decor