Kathy G. Ahrens 'Mixed Coloring Book 54' Canvas Art, 35x47
Mfr # ALI3479-C3547GG
Zoro # G301435379
Key Features
- Artist Kathy G. Ahrens
- Subject Illustration
- Style Contemporary
- Product Type Gallery-Wrapped Canvas Art
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI3479-C3547GG
- Zoro # G301435379
- UPC # 190836635627
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 47 in |
Details
Artist | Kathy G. Ahrens |
Subject | Illustration |
Style | Contemporary |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Kathy G. Ahrens
- Subject: Illustration
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a coloring book image of an arrangement of flower, heart, and circle designs.
A dreamer and proud of it, Kathy Ahrens grew up exploring nature and imagining how beautiful each tree, leaf, or stream would look in a drawing. A self-taught illustrator, author, and mixed-media artist, Kathy would return home from hikes with her dad and immediately start creating drawings, letting her imagination turn them into "zendoodles". Every mandala and zendoodle that she creates is first drawn in pencil then outlined with an ultra fine tipped marker. Kathy currently resides in Green Bay, Wisconsin and has several collections of zendoodles published as adult coloring books.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OKLAHOMA SOUND Adjustable Desk, 20.75" D, 26" W, 27.75" to 44.5" H, Gray Nebula (EDTC)
- INTERNATIONAL CONCEPTS 30 W, 30 L, 30 H (K-3030-30S)
- INTERNATIONAL CONCEPTS 29 X 19 X 23 (TC-929)
- VINTIQUEWISE Wooden Vintage Luggage Trunks - Antique Carry on Suitcase Storage Box with Hinged Lids, Set of 2 (QI003013.2)
- TRADEMARK FINE ART Tara Friel 'Heirloom Cup And Rattle I Childrens Art' Canvas Art, 24x24 (WAG16073-C2424GG)
- TRADEMARK FINE ART Design Fabrikken 'Close Up Fabrikken' Canvas Art, 14x19 (IC01314-C1419GG)
- TRADEMARK FINE ART Daniel Patrick Kessler 'Guitars Collage' Canvas Art, 35x47 (ALI46645-C3547GG)
- TRADEMARK FINE ART Annelein Beukenkamp 'Architectural Amaryllis' Canvas Art, 16x32 (ALI38254-C1632GG)
- TRADEMARK FINE ART Jesus M Garcia 'The Earth Awakening' Canvas Art, 16x24 (1X08148-C1624GG)
- TRADEMARK FINE ART Danhui Nai 'Mandala Delight I' Canvas Art, 18x18 (WAP07826-C1818GG)
- TRADEMARK FINE ART Jean Plout 'Elegant Feather Blue' Canvas Art, 14x19 (ALI30085-C1419GG)
- Trademark Fine Art Wall Art & Decor